Flat Shipping

Flat Shipping at €24.99 + VAT

YALE 2100F x 630 Rim Pullman Bolt Exit Device Grade 1 | AA8UEN 1ABK4

YALE 2100F x 630 Rim Pullman Bolt Exit Device Grade 1

Item: AA8UEN Model: 2100F x 630Cross Ref: 1ABK4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€739.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRim Pullman Bolt
Door HandingNon Handed
Door Height84"
Door Width30" to 36"
FinishStainless Steel
Fire RatedYes
Fits Stile Width4 1/2"
For Door Thickness1 3/4"
Lockdown TypeHex Dogging
MaterialStainless Steel
PerformanceStandard Duty
TypeRim
Ada CompliantYes
Ansi GradeGrade 1
Door Height - Maximum84"
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/4"
Door Width - Maximum36"
Door Width - Minimum30"
Exit Bar StyleTouchbar
Exit Device TypeRim
Fire Rating3 hrs.
Hand OrientationNon Handed
Ligature ResistanceNot Ligature Resistant
Outside Trim TypeNot Included
Performance Duty Rating2
Product TypeExit Device
StandardsISO 9001, UL LISTED, ULC LISTED

Shipping Info:

Ship weight (kg) 4.7565
Ship height (cm)13.97
Ship length (cm)121.16
Ship width (cm)22.61
HS code8302419045
Country of OriginUS

Product Details:

    • Exit Device Type (Exit Device)

Product Variants

ProductModelFire RatedPerformanceTypeFinishMaterialFor Door ThicknessDoor HandingDoor WidthPrice
YALE 2100 x 630 Rim Pullman Bolt Exit Device Grade 1 | AA8UEM 1ABK3 2100 x 630NoStandard DutyBoltStainless SteelStainless Steel1 3/4"Non Handed30" to 36"€534.53
YALE 2100-SB Rim Pullman Bolt Grade 1 2100 Series | AA9WUB 1H820 2100-SBNoStandard DutyRim Pullman BoltStainless SteelStainless Steel1 3/4"Non Handed30" to 36"€473.72
YALE 7100 Rim Pullman Bolt Exit Device Series | AE6HXX 5T794 7100NoHeavy DutyRim Pullman BoltStainless SteelStainless Steel1 3/4"Non Handed30" to 36"€1,340.09
YALE 7100F Rim Pullman Bolt Exit Device 7100 Series | AE6HXZ 5T796 7100FYesHeavy DutyRim Pullman BoltStainless SteelStainless Steel1 3/4"Non Handed30" to 36"€1,309.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE 2100F x 630 Rim Pullman Bolt Exit Device Grade 1
€739.70 /unit