Flat Shipping

Flat Shipping at €24.99 + VAT

YALE 2100-BL Rim Pullman Bolt Exit Device Painted | AA9WUA 1H819

YALE 2100-BL Rim Pullman Bolt Exit Device Painted

Item: AA9WUA Model: 2100-BLCross Ref: 1H819
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€397.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRim Pullman Bolt
Door HandingNon Handed
Door Height84"
Door Width30" to 36"
FinishPaint
Fire RatedNo
For Door Thickness1 3/4"
Lockdown TypeHex Dogging
PerformanceStandard Duty
TypeRim Pullman Bolt
Ada CompliantYes
Ansi GradeGrade 1
Door Height - Maximum84"
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/4"
Door Width - Maximum36"
Door Width - Minimum30"
Exit Bar StyleTouchbar
Exit Device TypeRim
Fits Stile Width4 1/2"
Hand OrientationNon Handed
Ligature ResistanceNot Ligature Resistant
Outside Trim TypeNot Included
Performance Duty Rating2
Product TypeExit Device
StandardsISO 9001, UL LISTED, ULC LISTED

Shipping Info:

Ship weight (kg) 4.8825
Ship height (cm)13.97
Ship length (cm)121.67
Ship width (cm)22.61
HS code8301406060
Country of OriginUS

Product Details:

    • Exit Device Type (Exit Device)

Product Variants

ProductModelFire RatedTypeFinishFor Door ThicknessDoor HandingDoor WidthDoor HeightPerformancePrice
YALE 2100F x 691 Rim Pullman Bolt Exit Device Painted 691 | AA8UEQ 1ABK6 2100F x 691YesRimPaint1 3/4"Non Handed30" to 36"84"Standard Duty€468.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE 2100-BL Rim Pullman Bolt Exit Device Painted
€397.89 /unit