Flat Shipping

Flat Shipping at €24.99 + VAT

YALE 2010-12 x 691 Rod Extension Light Bronze 12 In | AD6VET 4AVD9

YALE 2010-12 x 691 Rod Extension Light Bronze 12 In

Item: AD6VET Model: 2010-12 x 691Cross Ref: 4AVD9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Vertical Rod Extension
Ada CompliantYes
Overall Length12"
Overall Width2"
Product TypeExtension Rod

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)1.52
Ship length (cm)33.02
Ship width (cm)1.52
HS code8302413000
Country of OriginUS

Product Variants

ProductModelMPNPrice
YALE 2010-2 x 691 Rod Extension Light Bronze 2 In | AD6VEQ 4AVD7 2010-2 x 6912010-2 x 691€61.51
YALE 2010-6 x 691 Rod Extension Light Bronze 6 In | AD6VER 4AVD8 2010-6 x 6912010-6 x 691€81.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE 2010-12 x 691 Rod Extension Light Bronze 12 In
€119.85 /unit