Flat Shipping

Flat Shipping at €24.99 + VAT

YALE 1800-48-691 Rim Pullman Bolt Exit Device Bronze 691 | AE6XGA 5VRW2

YALE 1800-48-691 Rim Pullman Bolt Exit Device Bronze 691

Item: AE6XGA Model: 1800-48-691Cross Ref: 5VRW2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€393.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRim Pullman Bolt
Door HandingNon Handed
Door Height96"
Door Width42" to 48"
FinishBronze
Fire RatedNo
Fits Stile Width4 1/2"
For Door Thickness1 3/4"
MaterialBronze
PerformanceStandard Duty
TypeRim
Ada CompliantYes
Door Thickness - Maximum4 1/2"
Door Thickness - Minimum1 3/4"
Door Width - Maximum48"
Door Width - Minimum42"
Exit Bar StyleTouchbar
Lockset TypeMechanical
Outside Trim TypeNot Included
Product TypeExit Device
StandardsISO 9001, UL AND CUL LISTED, UL LISTED, ULC LISTED

Shipping Info:

Ship weight (kg) 5.6475
Ship height (cm)13.97
Ship length (cm)119.38
Ship width (cm)22.86
HS code8302419045
Country of OriginUS

Product Details:

    • Exit Device Type (Exit Device)

Product Variants

ProductModelDoor WidthFire RatedFinishMaterialFor Door ThicknessDoor HandingFits Stile WidthDoor HeightPrice
YALE 1800-36-691 Rim Pullman Bolt Exit Device Bronze 691 | AE6XFY 5VRW0 1800-36-69130" to 36"NoBronzeBronze1 3/4"Non Handed4 1/2"96"€285.48
YALE 1800-42-691 Rim Pullman Bolt Exit Device Bronze 691 | AE6XFZ 5VRW1 1800-42-69136" to 42"NoBronzeBronze1 3/4"Non Handed4 1/2"96"€287.44
YALE 1800F-36-691 Rim Pullman Bolt Exit Device Bronze 691 | AE6XGL 5VRX2 1800F-36-69130" to 36"YesBronzeBronze1 3/4"Non Handed4 1/2"96"€371.03
YALE 1800F-42-691 Rim Pullman Bolt Exit Device Bronze 691 | AE6XGM 5VRX3 1800F-42-69136" to 42"YesBronzeBronze1 3/4"Non Handed4 1/2"96"€371.03
YALE 1800F-48-691 Rim Pullman Bolt Exit Device Bronze 691 | AE6XGN 5VRX4 1800F-48-69142" to 48"YesBronzeBronze1 3/4"Non Handed4 1/2"96"€435.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE 1800-48-691 Rim Pullman Bolt Exit Device Bronze 691
€393.46 /unit