XPOWER P-630-Blue Air Mover, 2, 800 Cfm, Fixed Frame, 3 Speeds, 1/2 Hp, 115V, 20 Ft Cord, Blue, Variable | CV3WUY

XPOWER P-630-Blue Air Mover, 2, 800 Cfm, Fixed Frame, 3 Speeds, 1/2 Hp, 115V, 20 Ft Cord, Blue, Variable

Item: CV3WUY Model: P-630-BlueCross Ref: 799H70
In Stock

Get it by Tuesday, Jun 17

€420.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame
Air Flow DirectionVariable
Amps5A
ApplicationDry Carpets, Floors, Large Areas, Walls
Daisy Chain CapabilityNo
Extendable Handle IncludedNo
Frame TypeFixed Frame
Frequency60 Hz
Full Load Amps5A
Gfci ProtectedNo
Housing ColorBlue
Housing MaterialPolypropylene
Hp1/2 hp
Includes HoseNo
Max. Air Flow2800 CFM
Motor Speed1500 RPM
Nameplate Voltage115V
Nema Plug ConfigurationNEMA 5-15
Number Of Power Outlets0
Number Of Speeds3
Overall Height16 1/4"
Overall Length15 7/8"
Overall Width15 5/8"
PivotingNo
Power Cord Length20 ft.
Power Outlets On Unit0
Telescopic Handle IncludedNo
Wheel Dia.9 1/2"
Airflow DirectionVariable
Blower Wheel Diameter9 1/2"
Current5A
Extendable Handle Included?No
Maximum Airflow2800 CFM
Motor Horsepower1/2 hp
StandardsCETL, ETL

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)41.28
Ship length (cm)40.32
Ship width (cm)39.69
Country of OriginCN

Product Variants

ProductModelFrame TypeExtendable Handle IncludedNumber Of SpeedsAmpsDaisy Chain CapabilityPower Outlets On UnitGfci ProtectedPower Cord LengthPrice
XPOWER X-400A Air Mover, 1, 600 Cfm, Fixed Frame, 3 Speeds, 1/4 Hp, 115V, 20 Ft Cord, Blue, Variable | CV3WUU X-400AFixed FrameNo33AYes2No20 ft.€383.64
XPOWER X-430TF Air Mover, 2000 Cfm, Fixed Frame, 3 Speeds, 1/3 Hp, 115V, 20 Ft Cord, Blue, Variable | CV3WUV X-430TFFixed FrameNo33.8ANo-No20 ft.€390.52
XPOWER X-600A-Green Air Mover, 2, 400 Cfm, Fixed Frame, 3 Speeds, 1/3 Hp, 115V, 25 Ft Cord, Green, Variable | CV3WUW X-600A-GreenFixed FrameNo33.8AYes2Yes25 ft.€493.58
XPOWER P-600A Air Mover, 2, 600 Cfm, Fixed Frame, 3 Speeds, 1/3 Hp, 115V, 20 Ft Cord, Blue, Variable | CV3WUX P-600AFixed FrameNo33.8AYes2Yes20 ft.€423.93
XPOWER X-800TF Air Mover, 3, 200 Cfm, Fixed Frame, 3 Speeds, 3/4 Hp, 115V, 20 Ft Cord, Blue, Variable | CV3WUZ X-800TFFixed FrameNo37.5ANo-No20 ft.€498.12
XPOWER P-800-Blue Air Mover, 3, 200 Cfm, Fixed Frame, 3 Speeds, 3/4 Hp, 115V, 20 Ft Cord, Blue, Variable | CV3WVA P-800-BlueFixed FrameNo37.5ANo-No20 ft.€447.87
XPOWER P-830-Blue Air Mover, 3, 600 Cfm, Fixed Frame, 3 Speeds, 1 Hp, 115V, 20 Ft Cord, Blue, Variable | CV3WVB P-830-BlueFixed FrameNo38.5ANo-No20 ft.€483.11

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

XPOWER P-630-Blue Air Mover, 2, 800 Cfm, Fixed Frame, 3 Speeds, 1/2 Hp, 115V, 20 Ft Cord, Blue, Variable
€420.87 /unit