Flat Shipping

Flat Shipping at €24.99 + VAT

XCELITE NN54VN Needle Nose Plier, Esd-Safe, 1 Inch Max Jaw Opening, 5 Inch Overall Length | CV3WQB

XCELITE NN54VN Needle Nose Plier, Esd-Safe, 1 Inch Max Jaw Opening, 5 Inch Overall Length

Item: CV3WQB Model: NN54VNCross Ref: 54XR86
Limited Availability
€49.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Nose Plier
Esd SafeYes
FeaturesSmooth And Strong Rivet
For Wire/cable TypeCopper Cable
Grip StyleStandard Cushion
Handle ColorBlue
Handle TypeCushion Grip
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedNo
Jaw Bend
Jaw Length1 1/4"
Jaw Opening TypeSpring Return
Jaw TextureSerrated
Jaw Width1/2"
Joint TypeSolid
MaterialSteel
Max. Jaw Opening1"
Maximum Wire Cutting Gauge18 AWG
Mfr. SeriesWELLER XCELITE
Non SparkingNo
Nose ShapeNeedle
Overall Length5"
Steel TypeCarbon Steel
Tether CapableNo
Tip Width0.078"
TypeNeedle Nose Pliers
Cutting Capacities18 AWG Copper Wire
Esd-safeYes
Handle StyleCushion Grip
Maximum Jaw Opening1"
Non-sparkingNo
Plier MaterialSteel
Plier TypeNeedle Nose Pliers
SeriesWeller Xcelite
StandardsESD SAFETY STANDARDS
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0675
Ship length (cm)12.7
Country of OriginCN

Product Variants

ProductModelJaw LengthTip WidthJaw TextureMax. Jaw OpeningOverall LengthHandle ColorJaw WidthHandle TypePrice
XCELITE NN542 ESD Needle Nose Pliers 5 Smooth Jaw | AD6YUM 4CP53 NN542N1.187"3/64"Serrated1"5"Green0.438"Ergonomic€46.01
XCELITE NN7776V ESD Needle Nose Pliers 6 2-5/16 Jaw | AE7YZQ 6C187 NN7776VN2.312"0.062"Serrated1.156"6"Green0.469"Ergonomic€47.70
XCELITE L4V ESD Needle Nose Pliers 4 13/16 Jaw | AF2PLA 6X088 L4VN0.812"1/32"Serrated1"4"Green3/8"Ergonomic€36.89
XCELITE NN54GVN Needle Nose Plier, 2 1/2 Inch Max Jaw Opening, 5 Inch Overall Length | CV3WPY NN54GVN1 1/4"0.078"Smooth2 1/2"5"Blue1/4"Cushion Grip€45.36
XCELITE LN775512VN Needle Nose Plier, Esd-Safe, 1 Inch Max Jaw Opening, 5 1/2 Inch Overall Length | CV3WPZ LN775512VN1 3/4"0.078"Serrated1"5 1/2"Blue1/2"Cushion Grip€54.55
XCELITE LN775512GN Needle Nose Plier, Esd-Safe, 1 Inch Max Jaw Opening, 5 1/2 Inch Overall Length | CV3WQA LN775512GN1 3/4"0.078"Smooth1"5 1/2"Blue1/2"Cushion Grip€48.85
XCELITE LN54BKN Needle Nose Plier, 1 Inch Max Jaw Opening, 5 Inch Overall Length, 1 1/4 Inch Jaw Length | CV3WQC LN54BKN1 1/4"0.078"Serrated1"5"Blue1/4"Cushion Grip€37.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

XCELITE NN54VN Needle Nose Plier, Esd-Safe, 1 Inch Max Jaw Opening, 5 Inch Overall Length
€49.21 /unit