Flat Shipping

Flat Shipping at €24.99 + VAT

XCELITE EMS549JN Diagonal Cutting Plier, Flush, Straight, 1/2 Inch Jaw Lg, 1/2 Inch Jaw Width | CP4NXY

XCELITE EMS549JN Diagonal Cutting Plier, Flush, Straight, 1/2 Inch Jaw Lg, 1/2 Inch Jaw Width

Item: CP4NXY Model: EMS549JNCross Ref: 54XR74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight
Additional Tool FunctionsWire Cutter
Cut ProfileFlush
Cutter Length1/2"
Esd SafeYes
FeaturesDual Leaf Springs, Ergo Grip
Handle ColorBlue
Handle StyleStandard
Head Offset Angle
InsulatedNo
Jaw Length1/2"
Jaw Opening TypeSpring Return
Jaw Width1/2"
MaterialSteel
Material ApplicationSoft Steel
Maximum Wire Cutting Gauge20 AWG
Non-sparkingNo
Overall Length5 1/2"
Tether ReadyNo
TypeDiagonal Cutting Pliers
Voltage RatingNot Rated
Esd-safeYes
Material ApplicationsSoft Steel
Plier MaterialSteel
Plier TypeDiagonal Cutting Pliers

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)5.84
Country of OriginCN

Product Variants

ProductModelJaw LengthJaw WidthOverall LengthHandle ColorCutter LengthCut ProfileMaterial ApplicationMaximum Wire Cutting GaugePrice
XCELITE EMS543JN Diagonal Cutting Plier, Flush, 1/2 Inch Jaw Lg, 1/2 Inch Jaw Width, 5 1/2 Inch Overall Lg | CP4NXL EMS543JN1/2"1/2"5 1/2"Blue1/2"FlushSoft Steel20 AWG€67.44
XCELITE EMS545JN Diagonal Cutting Plier, Flush, 3/8 Inch Jaw Lg, 1/2 Inch Jaw Width, 5 1/2 Inch Overall Lg | CP4NXM EMS545JN3/8"1/2"5 1/2"Blue3/8"FlushSoft Steel20 AWG-
RFQ
XCELITE EGA54JN Diagonal Cutting Plier, Flush, Angled, Pointed, 1/2 Inch Jaw Lg, 1/2 Inch Jaw Width | CP4NXN EGA54JN1/2"1/2"5 1/2"Blue1/2"FlushSoft Steel20 AWG€88.93
XCELITE EMS54N Diagonal Cutting Plier, Semiflush, 3/8 Inch Jaw Lg, 1/2 Inch Jaw Width | CP4NXP EMS54N3/8"1/2"5 1/2"Blue3/8"SemiflushSteel18 AWG-
RFQ
XCELITE 55CGNN Diagonal Cutting Plier, Std, 3/4 Inch Jaw Lg, 5/8 Inch Jaw Width, 5 Inch Overall Lg | CP4NXQ 55CGNN3/4"5/8"5"Red3/4"StandardSteel18 AWG€39.82
XCELITE S55SNN Diagonal Cutting Plier, Std, 3/4 Inch Jaw Lg, 5/8 Inch Jaw Width, 5 Inch Overall Lg | CP4NXR S55SNN3/4"5/8"5"Blue3/4"StandardSteel18 AWG€40.89
XCELITE S54SNN Diagonal Cutting Plier, Std, 5/8 Inch Jaw Lg, 5/8 Inch Jaw Width, 4 1/2 Inch Overall Lg | CP4NXT S54SNN5/8"5/8"4 1/2"Blue5/8"StandardSteel18 AWG€39.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

XCELITE EMS549JN Diagonal Cutting Plier, Flush, Straight, 1/2 Inch Jaw Lg, 1/2 Inch Jaw Width
€68.40 /unit