Flat Shipping

Flat Shipping at €24.99 + VAT

XCELITE 51CGNN Hose Grip Plier, ESD-Safe, 6 Inch Overall Length, 1 7/8 Inch Jaw Length | CV3WNW

XCELITE 51CGNN Hose Grip Plier, ESD-Safe, 6 Inch Overall Length, 1 7/8 Inch Jaw Length

Item: CV3WNW Model: 51CGNNCross Ref: 54XR93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrip
Esd SafeYes
FeaturesHardened Cutting Edges
For Wire/cable TypeCopper Cable
Grip TypeStandard Cushion
Gripping SurfaceSerrated
Handle ColorBlue
Handle TypeCushion Grip
Includes Wire CutterYes
Includes Wire StripperNo
InsulatedNo
Jaw Bend
Jaw Length1 7/8"
Jaw Opening TypeManual
Jaw TextureSerrated
Jaw Width3/4"
Joint TypeSolid
MaterialSteel
Maximum Wire Cutting Gauge14 AWG
Non SparkingNo
Non-sparkingNo
Overall Length6"
Plier MaterialSteel
Plier Product GroupPliers
Side CutterYes
Spring ReturnNo
Steel TypeCarbon Steel
Tether CapableNo
Tip Width0.094" , 3/32"
Wire CrimperNo
Wire StripperNo
Cutting Capacities14 AWG Copper Wire
Esd-safeYes
Grip StyleStandard Cushion
Handle StyleCushion Grip
StandardsESD SAFETY STANDARDS
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1552
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

XCELITE 51CGNN Hose Grip Plier, ESD-Safe, 6 Inch Overall Length, 1 7/8 Inch Jaw Length
€44.76 /unit