WRIGHT TOOL 9273 Torx Socket Bit, 1/4 Inch Drive | AX3GLR

WRIGHT TOOL 9273 Torx Bit, 1/4 Inch Drive, 1/4 Inch Hex Size, T-15 Bit Size

Item: AX3GLR Model: 9273
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit

Shipping Info:

Ship weight (kg) 0.009
Ship length (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
WRIGHT TOOL 9271 Torx Socket Bit, 1/4 Inch Drive | AX3GLP 92719271-
RFQ
WRIGHT TOOL 9272 Torx Socket Bit, 1/4 Inch Drive | AX3GLQ 92729272-
RFQ
WRIGHT TOOL 9274 Torx Socket Bit, 1/4 Inch Drive | AX3GLT 92749274-
RFQ
WRIGHT TOOL 9275 Torx Socket Bit, 1/4 Inch Drive | AX3GLU 92759275-
RFQ
WRIGHT TOOL 9276 Torx Socket Bit, 1/4 Inch Drive | AX3GLV 92769276-
RFQ
WRIGHT TOOL 9277 Torx Socket Bit, 1/4 Inch Drive | AX3GLW 92779277-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 9273 Torx Bit, 1/4 Inch Drive, 1/4 Inch Hex Size, T-15 Bit Size