Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 8981 Impact Socket, 1 Inch Drive, 2 9/16 Inch Size, 6 Point | AF8NMZ 29AR24

WRIGHT TOOL 8981 Deep Impact Socket, 1 Inch Drive, 6 Point, 2-9/16 Inch Size

Item: AF8NMZ Model: 8981Cross Ref: 29AR24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€472.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size1"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialHot Forged Alloy Steel
Non-magneticYes
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length4 7/8"
Sae Or MetricSAE
Socket DepthDeep
Tether CapableNo
Bolt Clearance1 3/8"
Measurement TypeSAE
Socket Length4 7/8"
Socket Shape6-Point
Socket Size2 9/16"
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)10.16
Ship length (cm)12.7
Ship width (cm)10.16
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthSocket DepthSocket LengthBolt ClearanceSocket SizeDrive SizeNumber Of PointsFinishPrice
WRIGHT TOOL 8930 Impact Socket, 1 Inch Drive, 15/16 Inch Size, 6 Point | AF8MNU 29AP96 89304"Deep4"1/2"15/16"1"6Black Oxide€70.65
WRIGHT TOOL 8932 Impact Socket, 1 Inch Drive, 6 Point | AF8MNV 29AP97 89324"Deep4"35/64"1"1"6Black Oxide€68.55
WRIGHT TOOL 8933 Impact Socket, 1 Inch Drive, 1 1/16 Inch Size, 6 Point | AF8MNW 29AP98 89334"Deep4"5/8"1 1/16"1"6Black Oxide€70.90
WRIGHT TOOL 8936 Impact Socket, 1 Inch Drive, 1 1/8 Inch Size, 6 Point | AF8MNY 29AR01 89364"Deep4"21/32"-1"6Black Oxide€72.78
WRIGHT TOOL 8938 Impact Socket, 1 Inch Drive, 1 3/16 Inch Size, 6 Point | AF8MNZ 29AR02 89384"Deep4"21/32"-1"6Black Oxide€73.70
WRIGHT TOOL 8924 Impact Socket, 1 Inch Drive, 3/4 Inch Size, 6 Point | AF8NLY 29AP93 89244"Deep4"7/16"3/4"1"6Black Oxide€59.92
WRIGHT TOOL 8926 Impact Socket, 1 Inch Drive, 13/16 Inch Size, 6 Point | AF8NLZ 29AP94 89264"Deep---1"6Black Oxide€71.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 8981 Deep Impact Socket, 1 Inch Drive, 6 Point, 2-9/16 Inch Size
€472.54 /unit