Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 8970R Impact Socket, 1 Inch Drive, 2 3/16 Inch Size, 8 Point | AG6UPU 48J337

WRIGHT TOOL 8970R Deep Impact Socket, Double Square, 1 Inch Drive, 8 Point, 2-3/16 Inch Size

Item: AG6UPU Model: 8970RCross Ref: 48J337
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Bolt Clearance1 3/8"
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size1"
Drive TypeSquare
FeaturesDouble Square Railroad
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialHot Forged Alloy
Non-magneticYes
Non-sparkingNo
Number Of Points8
Output TypeDouble Square
Overall Length4 1/2"
Sae Or MetricSAE
Size2.187"
Socket DepthDeep
Socket Length4 1/2"
Socket Size2 3/16"
Tether CapableNo
Measurement TypeSAE
Socket Shape8-Point
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 2.1465
Ship height (cm)11.43
Ship length (cm)8.26
Ship width (cm)8.26
HS code8204200000

Product Variants

ProductModelOverall LengthSocket LengthBolt ClearanceSocket SizeDrive SizeNumber Of PointsSocket DepthFinishPrice
WRIGHT TOOL 8924R Impact Socket, 1 Inch Drive, 3/4 Inch Size, 8 Point | AG6UPK 48J329 8924R3"---1"8DeepBlack Oxide€68.63
WRIGHT TOOL 8928R Impact Socket, 1 Inch Drive, 7/8 Inch Size, 8 Point | AG6UPL 48J330 8928R3"4"1/2"7/8"1"8DeepBlack Oxide€72.34
WRIGHT TOOL 8934R Impact Socket, 1 Inch Drive, 1 1/6 Inch Size, 8 Point | AG6UPM 48J331 8934R3"3 1/4"5/8"1 1/6"1"8DeepBlack Oxide€72.69
WRIGHT TOOL 8936R Impact Socket, 1 Inch Drive, 1 1/8 Inch Size, 8 Point | AG6UPN 48J332 8936R3"---1"8DeepBlack Oxide€74.19
WRIGHT TOOL 8938R Impact Socket, 1 Inch Drive, 1 3/16 Inch Size, 8 Point | AG6UPP 48J333 8938R3 1/2"---1"8DeepBlack Oxide€75.12
WRIGHT TOOL 8942R Impact Socket, 1 Inch Drive, 1 5/16 Inch Size, 8 Point | AG6UPQ 48J334 8942R3 1/2"4"49/64"1 5/16"1"8DeepBlack Oxide€79.23
WRIGHT TOOL 8946R Impact Socket, 1 Inch Drive, 1 7/16 Inch Size, 8 Point | AG6UPR 48J335 8946R3 1/2"4"--1"8DeepBlack Oxide€92.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 8970R Deep Impact Socket, Double Square, 1 Inch Drive, 8 Point, 2-3/16 Inch Size
€235.00 /unit