Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 89-30MM Impact Socket, 1 Inch Drive, 30mm Size, 6 Point | AB8TKP 29AR52

WRIGHT TOOL 89-30MM Deep Impact Metric Socket, 1 Inch Drive, 6 Point, 30mm

Item: AB8TKP Model: 89-30MMCross Ref: 29AR52
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Drive Size1"
Drive TypeSquare
FinishBlack Oxide
MaterialHot Forged Alloy Steel
Number Of Points6
Output TypeHex
Overall Length4"
Sae Or MetricMetric
Socket DepthDeep
Bolt Clearance16.6 mm
Compatible Fastener TypeBolts
Impact RatedYes
InsulatedNo
Measurement TypeMetric
Non-magneticYes
Non-sparkingNo
Socket Length101.6 mm
Socket Shape6-Point
Socket Size30 mm
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.278
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)7.62
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthOutput TypeDrive SizeNumber Of PointsSocket DepthFinishMaterialDrive TypePrice
WRIGHT TOOL 89-27MM Impact Socket, 1 Inch Drive, 27mm Size, 6 Point | AB8TKM 29AR50 89-27MM4"Hex1"6DeepBlack OxideHot Forged Alloy SteelSquare€70.36
WRIGHT TOOL 89-28MM Impact Socket, 1 Inch Drive, 28mm Size, 6 Point | AB8TKN 29AR51 89-28MM4"Hex1"6DeepBlack OxideHot Forged Alloy SteelSquare€70.69
WRIGHT TOOL 89-32MM Impact Socket, 1 Inch Drive, 32mm Size, 6 Point | AB8TKQ 29AR53 89-32MM4"Hex1"6DeepBlack OxideHot Forged Alloy SteelSquare€73.86
WRIGHT TOOL 89-33MM Impact Socket, 1 Inch Drive, 33mm Size, 6 Point | AB8TKR 29AR54 89-33MM4"Hex1"6DeepBlack OxideHot Forged Alloy SteelSquare€78.73
WRIGHT TOOL 89-34MM Impact Socket, 1 Inch Drive, 34mm Size, 6 Point | AB8TKT 29AR55 89-34MM4"Hex1"6DeepBlack OxideHot Forged Alloy SteelSquare€68.69
WRIGHT TOOL 89-35MM Impact Socket, 1 Inch Drive, 35mm Size, 6 Point | AB8TKU 29AR56 89-35MM4"Hex1"6DeepBlack OxideHot Forged Alloy SteelSquare€77.61
WRIGHT TOOL 89-36MM Impact Socket, 1 Inch Drive, 36mm Size, 6 Point | AB8TKV 29AR57 89-36MM4"Hex1"6DeepBlack OxideHot Forged Alloy SteelSquare€88.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 89-30MM Deep Impact Metric Socket, 1 Inch Drive, 6 Point, 30mm
€85.97 /unit