Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 8850 Impact Socket, 1 Inch Drive, 1 9/16 Inch Size, 6 Point | AF8NHU 29AP18

WRIGHT TOOL 8850 Standard Impact Socket, 1 Inch Drive, 6 Point, 1-9/16 Inch Size

Item: AF8NHU Model: 8850Cross Ref: 29AP18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Bolt Clearance55/64"
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size1"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialHot Forged Alloy Steel
Non-magneticYes
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length2.688"
Sae Or MetricSAE
Socket DepthStandard
Tether CapableNo
Measurement TypeSAE
Socket Length2 11/16"
Socket Shape6-Point
Socket Size1 9/16"
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.3365
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
HS code8204200000

Product Variants

ProductModelOverall LengthOutput TypeBolt ClearanceSocket SizeSocket LengthDrive SizeNumber Of PointsSocket DepthPrice
WRIGHT TOOL 88136 Impact Socket, 1 Inch Drive, 4 1/4 Inch Size, 6 Point | AB8TKL 29AP50 881365 1/2"Hex2 3/4"4 1/4"5 1/2"1"6Standard€838.98
WRIGHT TOOL 8824 Impact Socket, 1 Inch Drive, 3/4 Inch Size, 6 Point | AF8MNP 29AP05 88242 1/4"Hex---1"6Standard€48.77
WRIGHT TOOL 8826 Impact Socket, 1 Inch Drive, 13/16 Inch Size, 6 Point | AF8MNQ 29AP06 88262 1/4"Hex29/64"13/16"2 1/4"1"6Standard€49.29
WRIGHT TOOL 8828 Impact Socket, 1 Inch Drive, 7/8 Inch Size, 6 Point | AF8MNR 29AP07 88282.406"Hex1/2"7/8"-1"6Standard€48.62
WRIGHT TOOL 8830 Impact Socket, 1 Inch Drive, 15/16 Inch Size, 6 Point | AF8MNT 29AP08 88302.437"Hex1/2"15/16"-1"6Standard€49.17
WRIGHT TOOL 8832 Impact Socket, 1 Inch Drive, 1 Inch Size, 6 Point | AF8NHJ 29AP09 88322.531"Hex35/64"1"-1"6Standard€50.07
WRIGHT TOOL 8834 Impact Socket, 1 Inch Drive, 1 1/16 Inch Size, 6 Point | AF8NHK 29AP10 88342 9/16"Hex5/8"1 1/16"2 9/16"1"6Standard€51.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 8850 Standard Impact Socket, 1 Inch Drive, 6 Point, 1-9/16 Inch Size
€75.19 /unit