Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 8807 Impact Socket, 1 Inch Drive, 7/8 Inch Size, 8 Point | AG6UPD 48J317

WRIGHT TOOL 8807 Impact Socket, Double Square, 1 Inch Drive, 8 Point, 7/8 Inch Size

Item: AG6UPD Model: 8807Cross Ref: 48J317
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Bolt Clearance1/2"
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size1"
Drive TypeSquare
FeaturesDouble Square Railroad
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialHot Forged Alloy
Non-magneticYes
Non-sparkingNo
Number Of Points8
Output TypeDouble Square
Overall Length2.562"
Sae Or MetricSAE
Socket DepthStandard
Socket Size7/8"
Tether CapableNo
Measurement TypeSAE
Socket Length2 9/16"
Socket Shape8-Point
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)11.43
Ship length (cm)8.26
Ship width (cm)8.26
HS code8204200000

Product Variants

ProductModelOverall LengthBolt ClearanceSocket SizeDrive SizeNumber Of PointsSocket DepthFinishMaterialPrice
WRIGHT TOOL 8810 Impact Socket, 1 Inch Drive, 1 3/16 Inch Size, Point | AG6UHK 48J320 88102.688"--1"8StandardBlack OxideHot Forged Alloy€78.93
WRIGHT TOOL 8811 Impact Socket, 1 Inch Drive, 1 3/8 Inch Size, Point | AG6UHL 48J321 88112.688"--1"8StandardBlack OxideHot Forged Alloy€82.26
WRIGHT TOOL 8812 Impact Socket, 1 Inch Drive, 1 1/2 Inch Size, 8 Point | AG6UHM 48J322 88122.688"55/64"-1"8StandardBlack OxideHot Forged Alloy€86.68
WRIGHT TOOL 8813 Impact Socket, 1 Inch Drive, 1 5/8 Inch Size, 8 Point | AG6UHN 48J323 88133 1/2"--1"8StandardBlack OxideHot Forged Alloy€90.36
WRIGHT TOOL 8815 Impact Socket, 1 Inch Drive, 1 13/16 Inch Size, 8 Point | AG6UHP 48J324 88153 1/2"1 1/8"1 13/16"1"8StandardBlack OxideHot Forged Alloy€129.94
WRIGHT TOOL 8817 Impact Socket, 1 Inch Drive, 2 3/16 Inch Size, 8 Point | AG6UHQ 48J325 88173 1/2"--1"8StandardBlack OxideHot Forged Alloy€244.11
WRIGHT TOOL 8808 Impact Socket, 1 Inch Drive, 1 Inch Size, 8 Point | AG6UPE 48J318 88082.688"35/64"1"1"8StandardBlack OxideHot Forged Alloy€67.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 8807 Impact Socket, Double Square, 1 Inch Drive, 8 Point, 7/8 Inch Size
€92.18 /unit