WRIGHT TOOL 85842 Impact Socket, 2 1/2 Inch Drive, 5 1/4 Inch Size, 6 Point | AG6UQT 48J359

WRIGHT TOOL 85842 Standard Impact Socket, 2-1/2 Inch Drive, 6 Point, 5-1/4 Inch Size

Item: AG6UQT Model: 85842Cross Ref: 48J359
In Stock

Get it by Tuesday, Jun 17

€4,271.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size2 1/2"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialHot Forged Alloy
Non-magneticYes
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length7 1/4"
Sae Or MetricSAE
Size5.25"
Socket DepthStandard
Socket Length7 1/2"
Socket Size5 1/4"
Tether CapableNo
Measurement TypeSAE
Socket Shape6-Point
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 17.91
Ship height (cm)26.04
Ship length (cm)16.51
Ship width (cm)16.51
HS code8204200000

Product Variants

ProductModelOverall LengthMaterialSocket SizeSocket LengthDrive SizeNumber Of PointsSocket DepthFinishPrice
WRIGHT TOOL 85814 Impact Socket, 2 1/2 Inch Drive, 1 3/4 Inch Size, 6 Point | AF8NUB 29AT61 858145 3/8"Hot Forged Alloy Steel--2 1/2"6StandardBlack Oxide€1,299.15
WRIGHT TOOL 85815 Impact Socket, 2 1/2 Inch Drive, 1 7/8 Inch Size, 6 Point | AF8NUC 29AT62 858155 3/8"Hot Forged Alloy Steel--2 1/2"6StandardBlack Oxide€1,306.21
WRIGHT TOOL 85816 Impact Socket, 2 1/2 Inch Drive, 2 Inch Size, 6 Point | AF8NUD 29AT63 858165 3/8"Hot Forged Alloy Steel2"-2 1/2"6StandardBlack Oxide€1,387.15
WRIGHT TOOL 85817 Impact Socket, 2 1/2 Inch Drive, 2 1/8 Inch Size, 6 Point | AF8NUE 29AT64 858175 3/8"Hot Forged Alloy Steel2 1/8"5 3/8"2 1/2"6StandardBlack Oxide€1,313.90
WRIGHT TOOL 85818 Impact Socket, 2 1/2 Inch Drive, 2 1/4 Inch Size, 6 Point | AF8NUF 29AT65 858185 1/2"Hot Forged Alloy Steel--2 1/2"6StandardBlack Oxide€1,379.75
WRIGHT TOOL 85819 Impact Socket, 2 1/2 Inch Drive, 2 3/8 Inch Size, 6 Point | AF8NUG 29AT66 858195 1/2"Hot Forged Alloy Steel--2 1/2"6StandardBlack Oxide€1,386.40
WRIGHT TOOL 85820A Impact Socket, 2 1/2 Inch Drive, 2 9/16 Inch Size, 6 Point | AF8NUH 29AT67 85820A5 1/2"Hot Forged Alloy Steel2 9/16"5 1/2"2 1/2"6StandardBlack Oxide€1,310.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 85842 Standard Impact Socket, 2-1/2 Inch Drive, 6 Point, 5-1/4 Inch Size
€4,271.49 /unit