WRIGHT TOOL 84964 Impact Socket, 1 1/2 Inch Drive, 4 Inch Size, 6 Point | AF7PRH 22FG95

WRIGHT TOOL 84964 Deep Impact Socket, 1-1/2 Inch Drive, 6 Point, 4 Inch Size

Item: AF7PRH Model: 84964Cross Ref: 22FG95
In Stock

Get it by Friday, Jun 13

€1,665.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size1 1/2"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialHot Forged Alloy Steel
Non-magneticYes
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length8.062"
Sae Or MetricSAE
Socket DepthDeep
Socket Size4"
Tether CapableNo
Bolt Clearance2 1/2"
Measurement TypeSAE
Socket Length7 1/16"
Socket Shape6-Point
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 13.185
Ship height (cm)20.48
Ship length (cm)15.24
Ship width (cm)15.24
HS code8204200000

Product Variants

ProductModelOverall LengthOutput TypeBolt ClearanceSocket SizeSocket LengthDrive SizeNumber Of PointsSocket DepthPrice
WRIGHT TOOL 84932 Impact Socket, 1 1/2 Inch Drive, 2 Inch Size, 6 Point | AB6UVE 22FG63 849326.688"Hex-2"-1 1/2"6Deep€49.50
WRIGHT TOOL 84938 Impact Socket, 1 1/2 Inch Drive, 2 3/8 Inch Size, 6 Point | AB6UVF 22FG69 849387.062"Hex---1 1/2"6Deep€402.80
WRIGHT TOOL 84944 Impact Socket, 1 1/2 Inch Drive, 2 3/4 Inch Size, 6 Point | AB6UVG 22FG75 849447 5/16"Hex1 3/4"2 3/4"6 1/16"1 1/2"6Deep€569.49
WRIGHT TOOL 84956 Impact Socket, 1 1/2 Inch Drive, 3 1/2 Inch Size, 6 Point | AB6UVH 22FG87 849567.437"Hex---1 1/2"6Deep€872.80
WRIGHT TOOL 84921 Impact Socket, 1 1/2 Inch Drive, 1 5/16 Inch Size, 6 Point | AF7PPR 22FG52 849216.688"Hex3/4"--1 1/2"6Deep€289.98
WRIGHT TOOL 84922 Impact Socket, 1 1/2 Inch Drive, 1 3/8 Inch Size, 6 Point | AF7PPT 22FG53 849226 11/16"Hex13/16"1 3/8"5 11/16"1 1/2"6Deep€283.12
WRIGHT TOOL 84923 Impact Socket, 1 1/2 Inch Drive, 1 7/16 Inch Size, 6 Point | AF7PPU 22FG54 849236 11/16"Hex7/8"1 7/16"5 11/16"1 1/2"6Deep€278.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 84964 Deep Impact Socket, 1-1/2 Inch Drive, 6 Point, 4 Inch Size
€1,665.38 /unit