Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 84926 Impact Socket, 1 1/2 Inch Drive, 1 5/8 Inch Size, 6 Point | AF7PPX 22FG57

WRIGHT TOOL 84926 Deep Impact Socket, 1-1/2 Inch Drive, 6 Point, 1-5/8 Inch Size

Item: AF7PPX Model: 84926Cross Ref: 22FG57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€385.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size1 1/2"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialHot Forged Alloy Steel
Non-magneticYes
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length6.688"
Sae Or MetricSAE
Size1.625"
Socket DepthDeep
Tether CapableNo
Bolt Clearance1 1/16"
Measurement TypeSAE
Socket Length5 11/16"
Socket Shape6-Point
Socket Size1 5/8"
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)16.99
Ship length (cm)10.8
Ship width (cm)10.8
HS code8204200000

Product Variants

ProductModelOverall LengthOutput TypeBolt ClearanceSocket SizeSocket LengthDrive SizeNumber Of PointsSocket DepthPrice
WRIGHT TOOL 84932 Impact Socket, 1 1/2 Inch Drive, 2 Inch Size, 6 Point | AB6UVE 22FG63 849326.688"Hex-2"-1 1/2"6Deep€49.50
WRIGHT TOOL 84938 Impact Socket, 1 1/2 Inch Drive, 2 3/8 Inch Size, 6 Point | AB6UVF 22FG69 849387.062"Hex---1 1/2"6Deep€402.80
WRIGHT TOOL 84944 Impact Socket, 1 1/2 Inch Drive, 2 3/4 Inch Size, 6 Point | AB6UVG 22FG75 849447 5/16"Hex1 3/4"2 3/4"6 1/16"1 1/2"6Deep€569.49
WRIGHT TOOL 84956 Impact Socket, 1 1/2 Inch Drive, 3 1/2 Inch Size, 6 Point | AB6UVH 22FG87 849567.437"Hex---1 1/2"6Deep€872.80
WRIGHT TOOL 84921 Impact Socket, 1 1/2 Inch Drive, 1 5/16 Inch Size, 6 Point | AF7PPR 22FG52 849216.688"Hex3/4"--1 1/2"6Deep€289.98
WRIGHT TOOL 84922 Impact Socket, 1 1/2 Inch Drive, 1 3/8 Inch Size, 6 Point | AF7PPT 22FG53 849226 11/16"Hex13/16"1 3/8"5 11/16"1 1/2"6Deep€283.12
WRIGHT TOOL 84923 Impact Socket, 1 1/2 Inch Drive, 1 7/16 Inch Size, 6 Point | AF7PPU 22FG54 849236 11/16"Hex7/8"1 7/16"5 11/16"1 1/2"6Deep€278.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 84926 Deep Impact Socket, 1-1/2 Inch Drive, 6 Point, 1-5/8 Inch Size
€385.44 /unit