Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 84822 Impact Socket, 1 1/2 Inch Drive, 1 3/8 Inch Size, 6 Point | AF8NQH 29AR94

WRIGHT TOOL 84822 Standard Impact Socket, 1-1/2 Inch Drive, 6 Point, 1-3/8 Inch Size

Item: AF8NQH Model: 84822Cross Ref: 29AR94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Bolt Clearance25/32"
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size1 1/2"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialHot Forged Alloy Steel
Non-magneticYes
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length3 1/8"
Sae Or MetricSAE
Size1.375"
Socket DepthStandard
Tether CapableNo

Shipping Info:

Ship weight (kg) 2.5875
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthOutput TypeBolt ClearanceSocket SizeSocket LengthDrive SizeNumber Of PointsSocket DepthPrice
WRIGHT TOOL 84821 Impact Socket, 1 1/2 Inch Drive, 1 5/16 Inch Size, 6 Point | AF8NQG 29AR93 848213 1/8"Hex3/4"--1 1/2"6Standard€212.23
WRIGHT TOOL 84823 Impact Socket, 1 1/2 Inch Drive, 1 7/16 Inch Size, 6 Point | AF8NQJ 29AR95 848233 3/16"Hex7/8"1 7/16"3 3/16"1 1/2"6Standard€212.52
WRIGHT TOOL 84824 Impact Socket, 1 1/2 Inch Drive, 1 1/2 Inch Size, 6 Point | AF8NQK 29AR96 848243 1/4"Hex15/16"--1 1/2"6Standard€211.82
WRIGHT TOOL 84825 Impact Socket, 1 1/2 Inch Drive, 1 9/16 Inch Size, 6 Point | AF8NQL 29AR97 848253 1/4"Hex1"1 9/16"3 1/4"1 1/2"6Standard€222.20
WRIGHT TOOL 84826 Impact Socket, 1 1/2 Inch Drive, 1 5/8 Inch Size, 6 Point | AF8NQM 29AR98 848263 1/4"Hex1 1/16"1 5/8"3 5/16"1 1/2"6Standard€222.20
WRIGHT TOOL 84827 Impact Socket, 1 1/2 Inch Drive, 1 11/16 Inch Size, 6 Point | AF8NQN 29AR99 848273 1/4"Hex---1 1/2"6Standard€206.84
WRIGHT TOOL 84828 Impact Socket, 1 1/2 Inch Drive, 1 3/4 Inch Size, 6 Point | AF8NQP 29AT01 848283 3/8"Hex1 1/8"1 3/4"3 3/8"1 1/2"6Standard€224.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 84822 Standard Impact Socket, 1-1/2 Inch Drive, 6 Point, 1-3/8 Inch Size
€266.69 /unit