Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 848-36MM Impact Socket, 1 1/2 Inch Drive, 36mm Size, 6 Point | AG6WCL 49C187

WRIGHT TOOL 848-36MM Standard Metric Impact Socket, 1-1/2 Inch Drive, 6 Point, 36mm

Item: AG6WCL Model: 848-36MMCross Ref: 49C187
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€234.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Drive Size1 1/2"
Drive TypeSquare
FinishBlack Oxide
MaterialHot Forged Alloy
Number Of Points6
Output TypeHex
Overall Length3 1/4"
Sae Or MetricMetric
Socket DepthStandard
Bolt Clearance21.4 mm
Compatible Fastener TypeBolts
Impact RatedYes
InsulatedNo
Measurement TypeMetric
Non-magneticYes
Non-sparkingNo
Socket Length80.9 mm
Socket Shape6-Point
Socket Size36 mm
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
HS code8204200000

Product Variants

ProductModelOverall LengthDrive SizeNumber Of PointsSocket DepthFinishMaterialDrive TypeSae Or MetricPrice
WRIGHT TOOL 848-130MM Impact Socket, 1 1/2 Inch Drive, 130mm Size, 6 Point | AD6RCB 49C181 848-130MM6.312"1 1/2"6StandardBlack OxideHot Forged AlloySquareMetric€2,067.50
WRIGHT TOOL 848-46MM Impact Socket, 1 1/2 Inch Drive, 46mm Size, 6 Point | AD6RCC 49C192 848-46MM3 5/8"1 1/2"6StandardBlack OxideHot Forged AlloySquareMetric€189.03
WRIGHT TOOL 848-47MM Impact Socket, 1 1/2 Inch Drive, 47mm Size, 6 Point | AD6RCD 49C193 848-47MM3.812"1 1/2"6StandardBlack OxideHot Forged AlloySquareMetric€189.72
WRIGHT TOOL 848-48MM Impact Socket, 1 1/2 Inch Drive, 48mm Size, 6 Point | AD6RCE 49C194 848-48MM3 13/16"1 1/2"6StandardBlack OxideHot Forged AlloySquareMetric€198.38
WRIGHT TOOL 848-75MM Impact Socket, 1 1/2 Inch Drive, 75mm Size, 6 Point | AD6RCF 49C203 848-75MM4 5/8"1 1/2"6StandardBlack OxideHot Forged AlloySquareMetric€359.63
WRIGHT TOOL 848-95MM Impact Socket, 1 1/2 Inch Drive, 95mm Size, 6 Point | AD6RCG 49C207 848-95MM5 7/16"1 1/2"6StandardBlack OxideHot Forged AlloySquareMetric€727.33
WRIGHT TOOL 848-100MM Impact Socket, 1 1/2 Inch Drive, 100mm Size, 6 Point | AG6WBZ 49C175 848-100MM5 1/2"1 1/2"6StandardBlack OxideHot Forged AlloySquareMetric€1,053.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 848-36MM Standard Metric Impact Socket, 1-1/2 Inch Drive, 6 Point, 36mm
€234.97 /unit