Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 8184 Socket, 1 Inch Drive, 2 5/8 Inch Size, 12 Point | AF8NGG 29AN77

WRIGHT TOOL 8184 Standard Socket, 1 Inch Drive, 12 Point, 2-5/8 Inch Size

Item: AF8NGG Model: 8184Cross Ref: 29AN77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1"
Drive TypeSquare
FinishChrome Plated
MaterialSteel
Number Of Points12
Output TypeHex
Overall Length3.562"
Size2.625"
Socket DepthStandard
System Of MeasurementSAE
Tether CapableNot Tether Capable
Product TypeSocket
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.9845
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code8204200000
Country of OriginUS

Product Variants

ProductModelSizeOverall LengthDrive SizeNumber Of PointsSocket DepthMaterialFinishDrive TypePrice
WRIGHT TOOL 8180 Socket, 1 Inch Drive, 2 1/2 Inch Size, 12 Point | AB8TKK 29AN75 81802.5"3.437"1"12StandardSteelChrome PlatedSquare€203.44
WRIGHT TOOL 8134 Socket, 1 Inch Drive, 1 1/16 Inch Size, 12 Point | AF8NFG 29AN52 8134-2.281"1"12StandardSteelChrome PlatedSquare€60.93
WRIGHT TOOL 8136 Socket, 1 Inch Drive, 1 1/8 Inch Size, 12 Point | AF8NFH 29AN53 81361.125"2.281"1"12StandardSteelChrome PlatedSquare€59.04
WRIGHT TOOL 8138 Socket, 1 Inch Drive, 1 3/16 Inch Size, 12 Point | AF8NFJ 29AN54 81381.187"2.281"1"12StandardSteelChrome PlatedSquare-
RFQ
WRIGHT TOOL 8140 Socket, 1 Inch Drive, 1 1/4 Inch Size, 12 Point | AF8NFK 29AN55 81401.25"2.281"1"12StandardSteelChrome PlatedSquare€60.44
WRIGHT TOOL 8142 Socket, 1 Inch Drive, 1 5/16 Inch Size, 12 Point | AF8NFL 29AN56 8142-2.344"1"12StandardSteelChrome PlatedSquare€62.18
WRIGHT TOOL 8146 Socket, 1 Inch Drive, 1 7/16 Inch Size, 12 Point | AF8NFM 29AN58 81461.437"2 1/2"1"12StandardSteelChrome PlatedSquare€63.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 8184 Standard Socket, 1 Inch Drive, 12 Point, 2-5/8 Inch Size
€291.28 /unit