Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 6913 Impact Socket Extension, 3/4 Inch Drive, 13 Inch Length | AF8MUU 29AK72

WRIGHT TOOL 6913 Impact Extension, 3/4 Inch Drive, 13 Inch Length

Item: AF8MUU Model: 6913Cross Ref: 29AK72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Extension
Drive Size3/4"
Drive TypeSquare
FinishBlack Oxide
Number Of Pieces1
Overall Length13"
Sae Or MetricSAE
Impact RatedYes
IncludesRetaining Ring
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size3/4"
InsulatedNo
LockingNo
MaterialAlloy Steel
Measurement TypeSAE
Non-sparkingNo
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size3/4"
Socket Extension TypeStandard
StandardsASME B107.110

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)7.62
Ship length (cm)33.02
Ship width (cm)7.62
HS code8204200000

Product Variants

ProductModelOverall LengthDrive TypeNumber Of PiecesFinishInput Drive SizeInput Drive GenderInput Drive ShapeOutput Drive SizePrice
WRIGHT TOOL 6907 Impact Socket Extension, 3/4 Inch Drive, 7 Inch Length | AF8MUR 29AK70 69077"Square1Black Oxide3/4"FemaleSquare3/4"€86.85
WRIGHT TOOL 6910 Impact Socket Extension, 3/4 Inch Drive, 10 Inch Length | AF8MUT 29AK71 691010"Square1Black Oxide3/4"FemaleSquare3/4"€116.88
WRIGHT TOOL 69E24 Impact Socket Extension, 3/4 Inch Drive, 24 Inch Length | AF8MUV 29AK73 69E2424"Impact1Black Oxide3/4"FemaleSquare3/4"€235.52
WRIGHT TOOL 69E36 Impact Socket Extension, 3/4 Inch Drive, 36 Inch Length | AF8MUW 29AK74 69E3636"Impact1Black Oxide3/4"FemaleSquare3/4"€285.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 6913 Impact Extension, 3/4 Inch Drive, 13 Inch Length
€136.76 /unit