Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 67H52 Impact Socket, 3/4 Inch Drive, 1 5/8 Inch Size, 12 Point | AF8MYF 29AL61

WRIGHT TOOL 67H52 Standard Impact Socket, 3/4 Inch Drive, 12 Point, 1-5/8 Inch Size

Item: AF8MYF Model: 67H52Cross Ref: 29AL61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Bolt Clearance1 5/16"
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size3/4"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialHot Forged Alloy Steel
Non-magneticYes
Non-sparkingNo
Number Of Points12
Output TypeDouble Hex
Overall Length2 1/2"
Sae Or MetricSAE
Size1.625"
Socket DepthStandard
Socket Length2 1/2"
Socket Size1 5/8"
Tether CapableNo
Measurement TypeSAE
Socket Shape12-Point
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.206
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthSocket SizeBolt ClearanceSocket LengthDrive SizeNumber Of PointsSocket DepthFinishPrice
WRIGHT TOOL 67H18 Impact Socket, 3/4 Inch Drive, 9/16 Inch Size, 12 Point | AF8MXM 29AL44 67H182.094"9/16"21/64"-3/4"12StandardBlack Oxide€29.97
WRIGHT TOOL 67H20 Impact Socket, 3/4 Inch Drive, 5/8 Inch Size, 12 Point | AF8MXN 29AL45 67H202 3/32"5/8"9/32"2 3/32"3/4"12StandardBlack Oxide€30.16
WRIGHT TOOL 67H22 Impact Socket, 3/4 Inch Drive, 11/16 Inch Size, 12 Point | AF8MXP 29AL46 67H222 3/32"11/16"5/16"2 3/32"3/4"12StandardBlack Oxide€30.16
WRIGHT TOOL 67H24 Impact Socket, 3/4 Inch Drive, 3/4 Inch Size, 12 Point | AF8MXQ 29AL47 67H242 3/32"3/4"9/16"2 3/32"3/4"12StandardBlack Oxide€30.48
WRIGHT TOOL 67H26 Impact Socket, 3/4 Inch Drive, 13/16 Inch Size, 12 Point | AF8MXR 29AL48 67H262 1/8"13/16"39/64"2 1/8"3/4"12StandardBlack Oxide€30.48
WRIGHT TOOL 67H28 Impact Socket, 3/4 Inch Drive, 7/8 Inch Size, 12 Point | AF8MXT 29AL49 67H282 1/8"7/8"39/64"-3/4"12StandardBlack Oxide€31.15
WRIGHT TOOL 67H30 Impact Socket, 3/4 Inch Drive, 15/16 Inch Size, 12 Point | AF8MXU 29AL50 67H302 1/8"15/16"19/32"2 1/8"3/4"12StandardBlack Oxide€31.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 67H52 Standard Impact Socket, 3/4 Inch Drive, 12 Point, 1-5/8 Inch Size
€56.20 /unit