Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 6228 Impact Bit Socket, 3 1/2 Inch Size, 6 Point, Black Oxide | AF8NEM 29AN20

WRIGHT TOOL 6228 Impact Hex Bit Socket, 3/4 Inch Drive, 6 Point, 3-1/2 Inch Size

Item: AF8NEM Model: 6228Cross Ref: 29AN20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Socket
Compatible Fastener TypeBolts
Drive Size3/4"
Drive TypeImpact , Square
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialAlloy Steel , Hot Forged Alloy Steel
Non SparkingNo
Non-magneticYes
Number Of Points6
Overall Length3 1/2"
Sae Or MetricSAE
Socket Depth1 3/8" , Standard
Socket Length3 1/2"
Socket Size7/8"
Tether CapableNo
Measurement TypeSAE
Non-sparkingNo
Socket Shape6-Point
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.287
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.08
HS code8204200000

Product Variants

ProductModelOverall LengthSocket DepthMaterialDrive TypeSocket SizeSocket LengthDrive SizeNumber Of PointsPrice
WRIGHT TOOL 6218 Impact Bit Socket, 3 9/32 Inch Size, 6 Point, Black Oxide | AF8NEK 29AN17 62183.281"StandardAlloy SteelImpact9/16"-3/4"6€70.86
WRIGHT TOOL 6220 Impact Bit Socket, 3 1/4 Inch Size, 6 Point, Black Oxide | AF8NEL 29AN18 62203 1/4"StandardAlloy SteelImpact5/8"-3/4"6€73.34
WRIGHT TOOL 6232 Impact Bit Socket, 3 5/8 Inch Size, 6 Point, Black Oxide | AF8NEN 29AN21 62323 5/8"StandardAlloy SteelImpact1"3 5/8"3/4"6€106.97
WRIGHT TOOL 6224 Impact Bit Socket, 3/4 Inch Drive, 3 11/12 Inch Length, 6 Point, Black Oxide | AH2HQK 29AN19 62243.917"StandardAlloy SteelImpact3/4"3 11/32"3/4"6€83.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 6228 Impact Hex Bit Socket, 3/4 Inch Drive, 6 Point, 3-1/2 Inch Size
€129.70 /unit