Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 6166 Socket, 3/4 Inch Drive, 2 1/16 Inch Size, 12 Point | AF8MVT 29AK95

WRIGHT TOOL 6166 Standard Socket, 3/4 Inch Drive, 12 Point, 2-1/16 Inch Size

Item: AF8MVT Model: 6166Cross Ref: 29AK95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/4"
Drive TypeSquare
FinishChrome Plated
MaterialSteel
Number Of Points12
Output TypeHex
Overall Length3.031"
Socket DepthStandard
System Of MeasurementSAE
Tether CapableNot Tether Capable
Product TypeSocket
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code8204200000

Product Variants

ProductModelSizeOverall LengthOutput TypeDrive SizeNumber Of PointsSocket DepthMaterialFinishPrice
WRIGHT TOOL 6134 Socket, 3/4 Inch Drive, 1 1/16 Inch Size, 12 Point | AB8TKF 29AK80 6134-2.062"Hex3/4"12StandardSteelChrome Plated€31.16
WRIGHT TOOL 6124 Socket, 3/4 Inch Drive, 3/4 Inch Size, 12 Point | AF8MUX 29AK75 6124-2"Hex3/4"12StandardSteelChrome Plated€30.84
WRIGHT TOOL 6126 Socket, 3/4 Inch Drive, 13/16 Inch Size, 12 Point | AF8MUY 29AK76 6126-2"Hex3/4"12StandardSteelChrome Plated€30.84
WRIGHT TOOL 6128 Socket, 3/4 Inch Drive, 7/8 Inch Size, 12 Point | AF8MUZ 29AK77 6128-2"Hex3/4"12StandardSteelChrome Plated€30.84
WRIGHT TOOL 6130 Socket, 3/4 Inch Drive, 15/16 Inch Size, 12 Point | AF8MVA 29AK78 6130-2"Hex3/4"12StandardSteelChrome Plated€30.84
WRIGHT TOOL 6132 Socket, 3/4 Inch Drive, 1 Inch Size, 12 Point | AF8MVB 29AK79 61321"2.031"Hex3/4"12StandardSteelChrome Plated-
RFQ
WRIGHT TOOL 6136 Socket, 3/4 Inch Drive, 1 1/8 Inch Size, 12 Point | AF8MVC 29AK81 61361.125"2 1/8"Hex3/4"12StandardSteelChrome Plated€31.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 6166 Standard Socket, 3/4 Inch Drive, 12 Point, 2-1/16 Inch Size
€110.39 /unit