WRIGHT TOOL 61-32MM Socket, 3/4 Inch Drive, 32mm Size, 12 Point | AF8MWV 29AL28

WRIGHT TOOL 61-32MM Standard Metric Socket, 3/4 Inch Drive, 12 Point, 32mm

Item: AF8MWV Model: 61-32MMCross Ref: 29AL28
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/4"
Drive TypeSquare
FinishChrome Plated
MaterialSteel
Number Of Points12
Output TypeHex
Overall Length2"
Socket DepthStandard
System Of MeasurementMetric
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
HS code8204200000

Product Variants

ProductModelOverall LengthDrive SizeNumber Of PointsSocket DepthMaterialFinishSizeDrive TypePrice
WRIGHT TOOL 61-21MM Socket, 3/4 Inch Drive, 21mm Size, 12 Point | AF8MMV 29AL17 61-21MM2"3/4"12StandardSteelChrome Plated-Square€30.56
WRIGHT TOOL 61-22MM Socket, 3/4 Inch Drive, 22mm Size, 12 Point | AF8MMW 29AL18 61-22MM2"3/4"12StandardSteelChrome Plated-Square-
RFQ
WRIGHT TOOL 61-23MM Socket, 3/4 Inch Drive, 23mm Size, 12 Point | AF8MMX 29AL19 61-23MM2"3/4"12StandardSteelChrome Plated-Square-
RFQ
WRIGHT TOOL 61-24MM Socket, 3/4 Inch Drive, 24mm Size, 12 Point | AF8MMY 29AL20 61-24MM2"3/4"12StandardSteelChrome Plated-Square-
RFQ
WRIGHT TOOL 61-25MM Socket, 3/4 Inch Drive, 25mm Size, 12 Point | AF8MMZ 29AL21 61-25MM2"3/4"12StandardSteelChrome Plated-Square-
RFQ
WRIGHT TOOL 61-26MM Socket, 3/4 Inch Drive, 26mm Size, 12 Point | AF8MNA 29AL22 61-26MM2"3/4"12StandardSteelChrome Plated-Square-
RFQ
WRIGHT TOOL 61-19MM Socket, 3/4 Inch Drive, 19mm Size, 12 Point | AF8MWM 29AL15 61-19MM2"3/4"12StandardSteelChrome Plated-Square€31.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 61-32MM Standard Metric Socket, 3/4 Inch Drive, 12 Point, 32mm