WRIGHT TOOL 32M08B Replacement Hex Bit, 32mm Size | AX3HLX

WRIGHT TOOL 32M08B Replacement Hex Bit, 1/2 and 3/8 Inch Drive, 38.10mm, 31.75mm Bit Length

Item: AX3HLX Model: 32M08B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Hex Bit

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)119.38
Country of OriginUS

Product Variants

ProductModelMPNPrice
WRIGHT TOOL 32BM02.5B Replacement Hex Bit | AX3HKD 32BM02.5B32BM02.5B-
RFQ
WRIGHT TOOL 32BM02B Replacement Hex Bit | AX3HKE 32BM02B32BM02B-
RFQ
WRIGHT TOOL 32BM03B Replacement Hex Bit | AX3HKF 32BM03B32BM03B-
RFQ
WRIGHT TOOL 32BM04B Replacement Hex Bit | AX3HKG 32BM04B32BM04B-
RFQ
WRIGHT TOOL 32BM05B Replacement Hex Bit | AX3HKH 32BM05B32BM05B-
RFQ
WRIGHT TOOL 32BM06B Replacement Hex Bit | AX3HKJ 32BM06B32BM06B-
RFQ
WRIGHT TOOL 32BM07B Replacement Hex Bit | AX3HKK 32BM07B32BM07B-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 32M08B Replacement Hex Bit, 1/2 and 3/8 Inch Drive, 38.10mm, 31.75mm Bit Length