WRIGHT TOOL 32L-08MM Metric Hex Bit Socket, Long, 3/8 Inch Drive, 8mm

Item: AX3HLF Model: 32L-08MM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Socket

Shipping Info:

Ship weight (kg) 0.2
Country of OriginUS

Product Variants

ProductModelMPNPrice
WRIGHT TOOL 32L-04MM Hex Bit Socket, 139.7mm Size | AX3HKQ 32L-04MM32L-04MM-
RFQ
WRIGHT TOOL 32L-05MM Hex Bit Socket, 5mm Size | AX3HKV 32L-05MM32L-05MM-
RFQ
WRIGHT TOOL 32L-06MM Hex Bit Socket, 6mm Size | AX3HKZ 32L-06MM32L-06MM-
RFQ
WRIGHT TOOL 32L-10MM Hex Bit Socket, 10mm Size | AX3HLK 32L-10MM32L-10MM-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 32L-08MM Metric Hex Bit Socket, Long, 3/8 Inch Drive, 8mm