WRIGHT TOOL 20077 RED Self Dumping Hopper, 6000 lbs. Capacity, Red | AF4XYR 9PA08

WRIGHT TOOL 20077 RED Self Dumping Hopper, 6000 lbs., Red

Item: AF4XYR Model: 20077 REDCross Ref: 9PA08
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,046.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
ColorRed
Dump Angle38°
Hopper MaterialSteel
Hopper TypeForklift Capable Medium Duty
Load Capacity6000 lbs.
Overall Height46"
Overall Length64"
Overall Width57 3/4"
Cubic Foot Capacity54 cu. ft.
Cubic Yard Capacity2 cu. yd.
FinishEnamel
Fork Pocket Depth54"
Fork Pocket Height3"
Fork Pocket Width28 1/2"
Frame Gauge7 ga.
Frame MaterialSteel
Hopper Release TypeLever
Hopper StyleStandard
Maximum Load Capacity6000 lbs.

Shipping Info:

Ship weight (kg) 343.35
Ship height (cm)114.3
Ship length (cm)162.56
Ship width (cm)144.78
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorOverall HeightOverall LengthOverall WidthDump AngleHopper TypeVolume CapacityPrice
WRIGHT TOOL 40099 YELLOW Self Dumping Hopper, Heavy Duty Yellow | AD8PMQ 4LLH7 40099 YELLOW6000 lbs.Yellow55"70 1/2"79 3/4"32°Forklift Capable Heavy Duty4 cu. yd.€3,060.97
RFQ
WRIGHT TOOL 50099 YELLOW Self Dumping Hopper, Heavy Duty, Yellow | AD8PMT 4LLH9 50099 YELLOW6000 lbs.Yellow55"70 1/2"99 3/4"32°Forklift Capable Heavy Duty-€3,621.50
RFQ
WRIGHT TOOL 2577 GRAY Self Dumping Hopper, Medium Duty, Gray | AD8PMU 4LLJ1 2577 GRAY4000 lbs.Gray22 1/4"44 3/4"33 3/4"40°Forklift Capable Medium Duty-€863.31
WRIGHT TOOL 2577 YELLOW Self Dumping Hopper, Medium Duty, Yellow | AD8PMV 4LLJ2 2577 YELLOW4000 lbs.Yellow22 1/4"44 3/4"33 3/4"40°Forklift Capable Medium Duty-€863.31
WRIGHT TOOL 3377 GRAY Self Dumping Hopper, Medium Duty, Gray | AD8PMX 4LLJ4 3377 GRAY4000 lbs.Gray32 1/2"52 1/2"31 3/4"38°Forklift Capable Medium Duty-€942.38
WRIGHT TOOL 3377 ORANGE Self Dumping Hopper, Medium Duty, Orange | AD8PMY 4LLJ5 3377 ORANGE4000 lbs.Orange32 1/2"52 1/2"31 3/4"38°Forklift Capable Medium Duty-€942.38
WRIGHT TOOL 3377 RED Self Dumping Hopper, Medium Duty, Red | AD8PMZ 4LLJ6 3377 RED4000 lbs.Red32 1/2"52 1/2"31 3/4"38°Forklift Capable Medium Duty-€942.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 20077 RED Self Dumping Hopper, 6000 lbs., Red
€2,046.61 /unit