WORLDWIDE ELECTRIC NATE1-36-56CB Motor, 1 HP, 3600 RPM, 208-230/460V, 56C Frame, C-Face with Removable Base | CJ8QXV

WORLDWIDE ELECTRIC NATE1-36-56CB Motor, 1 HP, 3600 RPM, 208-230/460V, 56C Frame, C-Face with Removable Base

Item: CJ8QXV Model: NATE1-36-56CB
Limited Availability
€444.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Hp1 hp
Number Of Poles2
Overall Length11.9"
Phase3
Ships Factory DirectNo

Product Variants

ProductModelPhaseHpOverall LengthBearing TypePrice
WORLDWIDE ELECTRIC NAT12-18-56 General Purpose Motor, 0.5 HP, 1800 RPM, 208-230/460V, 56 Frame, Rigid Base | CJ8QWZ NAT12-18-5631 1/2 hp--€329.49
RFQ
WORLDWIDE ELECTRIC NAT12-18-56CB Motor, 0.5 HP, 1800 RPM, 208-230/460V, 56C Frame, C-Face with Removable Base | CJ8QXA NAT12-18-56CB31/2 hp-Ball€338.45
RFQ
WORLDWIDE ELECTRIC NAT12-18-56CRD General Purpose Motor, 0.5 HP, 1800 RPM, 208-230/460V, 56C Frame, C-Face Round Body | CJ8QXB NAT12-18-56CRD----€338.45
RFQ
WORLDWIDE ELECTRIC NAT12-36-56CB Motor, 0.5 HP, 3600 RPM, 208-230/460V, 56C Frame, C-Face with Removable Base | CJ8QXC NAT12-36-56CB31/2 hp-Ball€305.53
RFQ
WORLDWIDE ELECTRIC NAT13-18-56CB Motor, 0.33 HP, 1800 RPM, 208-230/460V, 56C Frame, C-Face with Removable Base | CJ8QXD NAT13-18-56CB31/3 hp-Ball€318.69
RFQ
WORLDWIDE ELECTRIC NAT13-18-56CRD General Purpose Motor, 0.33 HP, 1800 RPM, 208-230/460V, 56C Frame, C-Face Round Body | CJ8QXE NAT13-18-56CRD----€318.69
RFQ
WORLDWIDE ELECTRIC NAT13-36-56CB Motor, 0.33 HP, 3600 RPM, 208-230/460V, 56C Frame, C-Face with Removable Base | CJ8QXF NAT13-36-56CB31/3 hp-Ball€292.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WORLDWIDE ELECTRIC NATE1-36-56CB Motor, 1 HP, 3600 RPM, 208-230/460V, 56C Frame, C-Face with Removable Base
€444.64 /unit