Flat Shipping

Flat Shipping at €24.99 + VAT

WOOSTER PRODUCTS SB1215 Antislip Tape Flat Black 12 Inch x 15 Feet | AC3HYT 2TUY8

WOOSTER PRODUCTS SB1215 Antislip Tape Flat Black 12 Inch x 15 Feet

Item: AC3HYT Model: SB1215Cross Ref: 2TUY8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntislip Tape
AdhesiveVinyl
Adhesive MaterialVinyl
BackingPressure Sensitive Adhesive
Backing TypePressure Sensitive Adhesive
ColorBlack
Length15 ft.
MaterialOxide Medium Grit
ShapeContinuous Roll
Width12"
Anti-slip SurfaceAluminum Oxide
EnvironmentIndoor and Outdoor
Glow In The DarkNo
Imperial Tape Width12"
Message LegendNo Legend
Product FormContinuous Roll
StandardsADA, ASTM, MIL-D-17951E, MIL-W-5044C, TYPE IV
Tape Adhesive MaterialAcrylic
Tape ColorBlack
Tape PatternSolid

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)33.02
Ship length (cm)16.51
Ship width (cm)16.51
HS code6805305000
Country of OriginUS

Product Variants

ProductModelShapeColorAdhesiveBacking TypePrice
WOOSTER PRODUCTS SB1815 Antislip Tape Flat Black 18 Inch x 15 Feet | AC3HYU 2TUY9 SB1815Continuous RollBlackVinylPressure Sensitive Adhesive€53.90
WOOSTER PRODUCTS SB2415 Antislip Tape Flat Black 2 Feet x 15 Feet | AC3HYV 2TUZ1 SB2415Continuous RollBlackVinylPressure Sensitive Adhesive€69.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOOSTER PRODUCTS SB1215 Antislip Tape Flat Black 12 Inch x 15 Feet
€37.55 /unit