Flat Shipping

Flat Shipping at €24.99 + VAT

WOOSTER PRODUCTS 231BF-5 Stair Nosing Black Extruded Aluminium | AC3JCA 2TVC8

WOOSTER PRODUCTS 231BF-5 Stair Nosing Black Extruded Aluminium

Item: AC3JCA Model: 231BF-5Cross Ref: 2TVC8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€95.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Nosing
ColorBlack
Depth3"
Installation MethodSet In Concrete
MaterialExtruded Aluminum
Thickness1/4"
Width5 ft.
Ada CompliantYes
For Surface TypeEmbedded In New Concrete, Steel Pan Stairs
IncludesHold Anchor
Indoor/outdoorIndoor, Outdoor
Installation Equipment IncludedYes
Nose Height1/4"
Nose StyleSquare
Number Of Grit Strips5
Product TypeAnti-Slip Stair Nosing
Resistance PropertiesCorrosion Resistant
SeriesSupergrit 231BF
SeriesSupergrit(R) 231BF
StandardsFEDERAL TEST METHOD STANDARD NO. 501A. METHOD 6411
Stripe PatternStraight Stripes
Surface DesignMulti Strip Grit
Traffic TypeHeavy
Two Stage InstallationNo

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)5.08
Ship length (cm)152.4
Ship width (cm)15.24
HS code7610900080
Country of OriginUS

Product Variants

ProductModelInstallation MethodDepthColorGlow-in-the-darkPrice
WOOSTER PRODUCTS 141BLA3 Safety Stair Nosing Black Extruded Alumiunium | AB6AZJ 20X811 141BLA3Fasteners4"Black-€58.72
WOOSTER PRODUCTS 141BLA4 Safety Stair Nosing Black Extruded Alumiunium | AB6AZK 20X812 141BLA4Fasteners4"Black-€78.35
WOOSTER PRODUCTS 141BLA5 Safety Stair Nosing Black Extruded Alumiunium | AB6AZL 20X813 141BLA5Fasteners4"Black-€100.30
RFQ
WOOSTER PRODUCTS 121BFBLA3 Safety Stair Nosing Black Extruded Alumiunium | AB6AZM 20X814 121BFBLA3Set In Concrete1 7/8"Black-€37.51
WOOSTER PRODUCTS 121BFBLA4 Safety Stair Nosing Black Extruded Alumiunium | AB6AZN 20X815 121BFBLA4Set In Concrete1 7/8"Black-€50.03
WOOSTER PRODUCTS 121BFBLA5 Safety Stair Nosing Black Extruded Alumiunium | AB6AZP 20X816 121BFBLA5Set In Concrete1 7/8"Black-€62.56
RFQ
WOOSTER PRODUCTS 121BLA3 Safety Stair Nosing Black Extruded Alumiunium | AB6AZQ 20X817 121BLA3Fasteners1 7/8"Black-€40.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOOSTER PRODUCTS 231BF-5 Stair Nosing Black Extruded Aluminium
€95.21 /unit