WOODHEAD 1302261809 Heavy Duty Stranded Cable, Type W, 6 AWG, 2 Conductors, 304.80mm, Black | CH3CYD R62110313

WOODHEAD 1302261809 R62110313 Heavy Duty Stranded Cable, Type W, 6 AWG, 2 Conductors, 304.80mm, Black

Item: CH3CYD Model: 1302261809Cross Ref: R62110313
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Cable TypeType W
Cord Length1 ft.
Jacket ColorBlack
Outer Jacket Dia.23.62 mm
Temp. Range-40°C to +75°C
Wire Size6 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeTemp. RangeOuter Jacket Dia.Cable TypeJacket ColorCord LengthPrice
WOODHEAD 1302261834 Heavy Duty Stranded Cable, Type SOO, 12 AWG, 10 Conductors, 304.80mm, Black | CH3CYC R62120216 130226183412 AWG-40°C to +75°C25.78 mmSOOBlack1 ft.-
RFQ
WOODHEAD 1302261797 Heavy Duty Stranded Cable, Type SOW/SOOW, 16 AWG, 2 Conductors, 304.80mm, Black | CH3CYE R62110113 130226179716 AWG-40°C to +90°C9.4 mm-Black1 ft.-
RFQ
WOODHEAD 1302261856 Heavy Duty Stranded Cable, Rubber, 18 AWG, 8 Conductors, 304.80mm, Black | CH3CZD R62210116 130226185618 AWG-40°C to +75°C10.99 mm-Black1 ft.-
RFQ
WOODHEAD 1302261845 Heavy Duty Stranded Cable, Rubber, 12 AWG, 12 Conductors, 304.80mm, Black | CH3CZG R62161212 130226184512 AWG-40°C to +90°C26.54 mm-Black1 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1302261809 R62110313 Heavy Duty Stranded Cable, Type W, 6 AWG, 2 Conductors, 304.80mm, Black