WOODHEAD 1301800307 00-3851 Grommet, 1-1/4 Inch Cord Grip, F5 Body Size, 22.23 To 28.58mm Diameter, Yellow

Item: CH2JKH Model: 1301800307Cross Ref: 00-3851
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrommet
Cord Grip Size1 1/4"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCord Grip SizePrice
WOODHEAD 1301800339 Grommet | CH2HTK 00-0930S 1301800339--
RFQ
WOODHEAD 1301800337 Grommet, 1/4 Inch Cord Grip, F0 Body Size, 5.08 To 6.73mm Cord Diameter, Green | CH2HTQ 00-0922 13018003371/4"-
RFQ
WOODHEAD 1301800336 Grommet, 1/4 Inch Cord Grip, F0 Body Size, 3.43 To 5.08mm Cord Diameter, Gray | CH2HTU 00-0921 13018003361/4"-
RFQ
WOODHEAD 1301800335 Grommet, 1/4 Inch Cord Grip, F0 Body Size, 1.91 To 3.43mm Cord Diameter, Black | CH2HTX 00-0920 13018003351/4"-
RFQ
WOODHEAD 1301800319 Grommet, 1/2 Inch Cord Grip, F2 Body Size, 4.75mm Cord Diameter, Yellow | CH2JEQ 00-1925 13018003191/2"-
RFQ
WOODHEAD 1301800318 Grommet, 1/2 Inch Cord Grip, F2 Body Size, 3.96mm Cord Diameter, Orange | CH2JER 00-1924 13018003181/2"-
RFQ
WOODHEAD 1301800317 Grommet, 1/2 Inch Cord Grip, F2 Body Size, 2 Holes, 7.37mm Cord Diameter, Black | CH2JEV 00-1923 13018003171/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301800307 00-3851 Grommet, 1-1/4 Inch Cord Grip, F5 Body Size, 22.23 To 28.58mm Diameter, Yellow