WOODHEAD 1301500135 Sleeve Plug And 20 Amp Pin, 3 Pole/4 Wire, 250V, Orange | CH3AJN 420P12

WOODHEAD 1301500135 Sleeve Plug And 20 Amp Pin, 3 Pole/4 Wire, 250V, Orange

Item: CH3AJN Model: 1301500135Cross Ref: 420P12
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Plug
Number Of Poles3.0
TypeMale
FinishZinc Plated
For Screw Size1 1/2"
Inside Diameter1.563"
MaterialSteel
Maximum Thickness0.128"
Minimum Thickness0.112"
Square Width3"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypePrice
WOODHEAD 1301500052 Sleeve Plug And 20 Amp Pin, 2 Pole/3 Wire, 250V, Blue | CH2APD 320P6 13015000522.0Male-
RFQ
WOODHEAD 1301500051 Sleeve Plug And 20 Amp Pin, 2 Pole/3 Wire, 277V, Gray | CH2APF 320P5 13015000512.0Male-
RFQ
WOODHEAD 1301500255 Sleeve Plug And 30 Amp Pin, 4 Pole/5 Wire, 3 Phase, 277V/480V, Red | CH2HMG 530P7 13015002554.0Male-
RFQ
WOODHEAD 1301500031 Sleeve Plug And 100 Amp Pin, 2 Pole/3 Wire, 250V, Blue | CH2TMP 3100P6W 13015000312.0Male-
RFQ
WOODHEAD 1301500049 Sleeve Plug And 20 Amp Pin, 2 Pole/3 Wire, 125V, Yellow | CH2UJY 320P4 13015000492.0Male-
RFQ
WOODHEAD 1301500115 Sleeve Plug And 100 Amp Pin, 3 Pole/4 Wire, 3 Phase, 250V, Blue | CH2XFW 4100P9W 13015001153.0Male-
RFQ
WOODHEAD 1301500114 Sleeve Plug And 100 Amp Pin, 3 Pole/4 Wire, 3 Phase, 480V, Red | CH2XFY 4100P7W 13015001143.0Male-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301500135 Sleeve Plug And 20 Amp Pin, 3 Pole/4 Wire, 250V, Orange