WOODHEAD 1301410016 1447BLK Plug, 2 Pole/3 Wire, 125V, Black

Item: CH2DGV Model: 1301410016Cross Ref: 1447BLK
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Number Of Poles2
TypeMale

Shipping Info:

Country of OriginUS

Product Details:

    • Super-Safeway

Product Variants

ProductModelNumber Of PolesPrice
WOODHEAD 1301410012 Monitoring Plug, 2 Pole/3 Wire, 125V | CH2DAX 1433EZ 13014100122-
RFQ
WOODHEAD 1301410011 Plug, 2 Pole/3 Wire, 125V, Black | CH2DAY 1433BLK 13014100112-
RFQ
WOODHEAD 1301410017 Hospital Plug, 2 Pole/3 Wire, 125V | CH2DGQ 1447EZ 13014100172-
RFQ
WOODHEAD 1301410014 Plug, 2 Pole/3 Wire, 277V | CH2UTX 1434 1301410014--
RFQ
WOODHEAD 1301410010 Plug, 2 Pole/2 Wire, 125V | CH2UTY 1433 1301410010--
RFQ
WOODHEAD 1301410008 Plug, Polarized, 2 Pole/2 Wire, 125V | CH2UTZ 1419 1301410008--
RFQ
WOODHEAD 1301410007 Plug, 3 Pole/3 Wire, 15A/125V | CH2UUA 1407 1301410007--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301410016 1447BLK Plug, 2 Pole/3 Wire, 125V, Black