WOODHEAD 1301380087 70W47M143 Receptacle Box, Duplex, Fliplid, 4.57m, 12/3 SOOW Cord, Wire Mesh Support Grip

Item: CH3CMT Model: 1301380087Cross Ref: 70W47M143
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle Box
Body MaterialRubber
Cord Dia. (in.)0.535"
Cord Grip Size3/4"
Cord Length15 ft.
Number Of Receptacles2

Shipping Info:

Country of OriginUS

Product Details:

    • Watertite

Product Variants

ProductModelCord Dia. (in.)Cord LengthNumber Of ReceptaclesCord Grip SizeBody MaterialPrice
WOODHEAD 1301380088 Receptacle Box, GFCI, Duplex, Fliplid, 4.57m, 12/3 SOOW, Wire Mesh Support Grip | CH3CMR 70W47M143GF 13013800880.535"15 ft.13/4"Rubber-
RFQ
WOODHEAD 1301380086 Receptacle Box, GFCI, Duplex, 1.83m, 12/3 SOOW Cord, Wire Mesh Support Grip | CH3CMU 70W47L143GF 13013800860.535"6 ft.13/4"Rubber-
RFQ
WOODHEAD 1301380077 Receptacle Box, GFCI, Duplex, 7.62m, 12/3 SOOW Cord, Wire Mesh Support Grip | CH3CNG 70W33A123GF 13013800773/5"25 ft.13/4"Rubber-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301380087 70W47M143 Receptacle Box, Duplex, Fliplid, 4.57m, 12/3 SOOW Cord, Wire Mesh Support Grip