WOODHEAD 1301230154 S674411 Festoon Intermediate Car, I-Beam, 674 PR, Steel Wheels And Kick Up Wheels

Item: CH2DBL Model: 1301230154Cross Ref: S674411
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon Intermediate Car
Beam Size101.6 mm
Cable Height0.45"
Cable TypeFlat
Cable Width2 8/25"
CoatingPowder Coated
Depth6 4/25"
Height13 1/4"
Length8 1/4"
Saddle Radius2.024"
Travel Speed121.92 mpm
Wheel MaterialSteel

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBeam SizeCable HeightCable TypeHeightDepthSaddle RadiusCable WidthCoatingPrice
WOODHEAD 1301230122 Festoon Intermediate Car, I-Beam, 605 PR, Steel Wheels | CH2CVQ S605610 1301230122152.4 mm3/4"Flat11.1"8 1/4"3.13"3.858"Powder Coated-
RFQ
WOODHEAD 1301230117 Festoon Intermediate Car, I-Beam, 605 PR, Steel Wheels And Kick Up Wheels | CH2CVV S605411 1301230117101.6 mm3/4"Flat11.1"6 4/25"3.13"3.858"Powder Coated-
RFQ
WOODHEAD 1301230116 Festoon Intermediate Car, I-Beam, 605 PR, Steel Wheels | CH2CVX S605410 1301230116101.6 mm3/4"Flat11.1"6 4/25"3.13"3.858"Powder Coated-
RFQ
WOODHEAD 1301230113 Festoon Intermediate Car, I-Beam, 605 PR Steel Wheels | CH2CWB S605110 130123011382.55 mm3/4"Flat11.1"5.43"3.13"3.858"Powder Coated-
RFQ
WOODHEAD 1301230159 Festoon Intermediate Car, I-Beam, 674 S4 Steel Wheels | CH2DBF S674610 1301230159152.4 mm0.45"Flat13 1/4"8 1/4"2.024"2 8/25"Powder Coated-
RFQ
WOODHEAD 1301230157 Festoon Intermediate Car, Steel | CH2DBH S674511 1301230157---------
RFQ
WOODHEAD 1301230153 Festoon Intermediate Car, I-Beam, 674 PR, Steel Wheels | CH2DBM S674410 1301230153101.6 mm0.45"Flat13 1/4"6 4/25"2.024"2 8/25"Powder Coated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301230154 S674411 Festoon Intermediate Car, I-Beam, 674 PR, Steel Wheels And Kick Up Wheels