WOODHEAD 1301100033 8565F Magnet Mount Area Light, Wet Location, 70W, HPS, 16/3 SJTOW, 3.04m

Item: CH3CUE Model: 1301100033Cross Ref: 8565F
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Light
Bulb TypeHigh Pressure Sodium
Depth8 4/25"
Duty CycleWet Location Duty
Globe MaterialPolycarbonate
Guard IncludedNo
Height10 2/5"
Lamp TypeHPS
Length9"
Lumens4300 lm
Max. Fixture Voltage @ 60 Hz120V AC
Max. Lamp Wattage70 W
Mfr. Series130110 Series
Mount StyleMagnet
On/off SwitchNo
OutletFeed-Through
Power Cord Length10 ft.
Primary Cord Length3.04m
Primary Cord Type16/3 SJTOW
Product FamilyWide Area Lighting Products
Secondary Cord Length0.305m
Secondary Cord Type16/3 SJTOW
TypeWide Area Lamps

Shipping Info:

Country of OriginUS

Product Variants

ProductModelLumensBulb TypePower Cord LengthHeightDepthTypeGlobe MaterialPrice
WOODHEAD 1301100034 Metal Halide Magnet Mount Area Light, Wet Location, 70W, 16/3 SJTOW, 3.04m | CH3EEX 8565F-MH 13011000343600 lmMetal Halide - Probe Start10 ft.10 2/5"8 4/25"Wide Area LampsPolycarbonate-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301100033 8565F Magnet Mount Area Light, Wet Location, 70W, HPS, 16/3 SJTOW, 3.04m