WOODHEAD 1301040032 1090-HZB143 Fluroscent Hand Lamp, Hazardous Location, 14/3 SOOW Cord, 15.24 Length, 26W

Item: CG9XQN Model: 1301040032Cross Ref: 1090-HZB143
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Lamp
Cord Length50 ft.
Depth3.94"
Globe MaterialLime Glass
Guard MaterialCast Aluminum
Height19"

Shipping Info:

Country of OriginUS

Product Details:

    • Haztex

Product Variants

ProductModelHeightDepthCord LengthGuard MaterialGlobe MaterialPrice
WOODHEAD 1301040034 Fluroscent Hand Lamp, Hazardous Location, 14/3 SOOW Cord, 15.24 Length, 26W | CG9XQJ 1090-HZD143 130104003419"3.94"100 ft.Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040033 Fluroscent Hand Lamp, Hazardous Location, 16/3 SOOW Cord, 15.24 Length, 26W | CG9XQL 1090-HZB163 130104003319"3.94"50 ft.Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040031 Fluroscent Hand Lamp, Hazardous Location, 16/3 SOOW Cord, 7.62 Length, 26W | CG9XQQ 1090-HZA163 130104003119"3.94"25 ft.Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040030 Fluroscent Hand Lamp, Hazardous Location, 14/3 SOOW Cord, 7.62 Length, 26W | CG9XQT 1090-HZA143 130104003019"3.94"25 ft.Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040029 Fluroscent Hand Lamp, Hazardous Location, 14/3 SOOW Cord, 15.24 L, 26W, 12 V | CG9XQV 1090-HZ12ID143P 130104002919"3.94"100 ft.Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040027 Fluroscent Hand Lamp, Hazardous Location, 16/3 SOOW Cord, 15.24 L, 26W, 12 V | CG9XQZ 1090-HZ12IB163P 130104002719"3.94"50 ft.Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040021 Fluroscent Hand Lamp, Hazardous Location, 26W | CG9XRM 1090-HZ 130104002119"3.94"-Cast AluminumLime Glass-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301040032 1090-HZB143 Fluroscent Hand Lamp, Hazardous Location, 14/3 SOOW Cord, 15.24 Length, 26W