WOODHEAD 1300990139 5591M Watertite Cord Grip, Straight Male, Body Size F5, 25.40 to 28.58mm

Item: CH2FRR Model: 1300990139Cross Ref: 5591M
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Support Grip
Body MaterialNylon
Body StyleStraight
Cable Dia.1" to 1.125"
Grip MaterialStainless Steel
Number Of Holes1
Thread Size1 1/4"
TypeMale

Shipping Info:

Country of OriginUS

Product Details:

    • MAX-LOC

Product Variants

ProductModelCable Dia.Mesh LengthBreaking StrengthBody StyleGrip MaterialGrommet ColorBody MaterialNumber Of HolesPrice
WOODHEAD 1300990081 Cord Seal Grip, Strain Relief, Straight Male, 9.53 to 11.10mm | CH2FHX 5528NM 13009900810.375" to 0.437"--StraightNylonGreenNylon1-
RFQ
WOODHEAD 1300990080 Cord Seal Grip, Strain Relief, Straight Male, 9.53 to 11.10mm, SS Mesh | CH2FHZ 5528M 13009900800.375" to 0.437"--StraightStainless SteelGreenNylon1-
RFQ
WOODHEAD 1300990079 Cord Seal Grip, Strain Relief, 90 Degree Male, 7.93 to 9.53mm | CH2FJA 5527NM 13009900790.312" to 0.375"4"400 lbs.Right AngleNylonGrayNylon1-
RFQ
WOODHEAD 1300990078 Cord Seal Grip, Strain Relief, 90 Degree Male, 7.93 to 9.53mm, SS Mesh | CH2FJB 5527M 13009900780.312" to 0.375"--Right AngleStainless SteelGrayNylon1-
RFQ
WOODHEAD 1300990077 Cord Seal Grip, Strain Relief, Straight Male, 7.93 to 9.53mm | CH2FJD 5526NM 13009900770.312" to 0.375"--StraightNylonGrayNylon1-
RFQ
WOODHEAD 1300990076 Cord Seal Grip, Strain Relief, Straight Male, 7.93 to 9.53mm, SS Mesh | CH2FJF 5526M 13009900760.312" to 0.375"--StraightStainless SteelGrayNylon1-
RFQ
WOODHEAD 1300990075 Cord Seal Grip, Strain Relief, 90 Degree Male, 6.35 to 9.53mm | CH2FJH 5525NM 13009900750.25" to 0.375"--Right AngleNylon-Nylon1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300990139 5591M Watertite Cord Grip, Straight Male, Body Size F5, 25.40 to 28.58mm