WOODHEAD 1300980113 5540SS Strain Relief, Cord Sealing Grip, 3/4 Inch NPT, 14.27 To 17.45mm Dia.

Item: CH2FMR Model: 1300980113Cross Ref: 5540SS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief
Body MaterialStainless Steel
Body StyleStraight
Grip MaterialStainless Steel
Grommet ColorGreen
Number Of Holes1
Thread Size3/4"
TypeMale

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBody MaterialGrommet ColorBody StyleNumber Of HolesGrip MaterialPrice
WOODHEAD 1300980063 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, Male, 7.93 To 9.53mm Dia. | CH2FJC 5526SS 1300980063Stainless SteelGrayStraight1Stainless Steel-
RFQ
WOODHEAD 1300980055 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, Male, 6.35 To 7.93mm Dia. | CH2FJM 5524SS 1300980055Stainless SteelBlackStraight1Stainless Steel-
RFQ
WOODHEAD 1300980048 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, Male, 4.75 To 6.35mm Dia. | CH2FJY 5522SS 1300980048Stainless SteelOrangeStraight1Stainless Steel-
RFQ
WOODHEAD 1300980037 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, Male, 1.57 To 3.18mm Dia. | CH2FKD 5518SS 1300980037Stainless SteelBlackStraight1Stainless Steel-
RFQ
WOODHEAD 1300980106 Strain Relief Cord Sealing Grip, 3/4 Inch NPT, 12.70 To 15.88mm Dia. | CH2FNE 5538SS 1300980106Stainless SteelGrayStraight1Stainless Steel-
RFQ
WOODHEAD 1300980085 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, Straight Male, 12.70 To 14.27mm | CH2FNV 5532SS 1300980085Stainless SteelBlackStraight1Stainless Steel-
RFQ
WOODHEAD 1300980077 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, 11.10 To 12.70mm Dia. | CH2FPB 5530SS 1300980077Stainless SteelOrangeStraight1Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300980113 5540SS Strain Relief, Cord Sealing Grip, 3/4 Inch NPT, 14.27 To 17.45mm Dia.