WOODHEAD 1300980092 Cord Seal Grip, Strain Relief, Straight Male, O Ring, 14.27 to 15.88mm | CH3EFH 5534W

WOODHEAD 1300980092 5534W Cord Seal Grip, Strain Relief, Straight Male, O Ring, 14.27 to 15.88mm

Item: CH3EFH Model: 1300980092Cross Ref: 5534W
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Support Grip
Body MaterialNylon
Body StyleStraight
Cable Dia.0.562" to 0.625"
Number Of Holes1
Thread Size1/2"
TypeMale

Shipping Info:

Country of OriginUS

Product Details:

    • MAX-LOC

Product Variants

ProductModelCable Dia.Body StyleBody MaterialNumber Of HolesGrommet ColorGrip MaterialPrice
WOODHEAD 1300980091 Cord Seal Grip, Strain Relief, Straight Male, 14.27 to 15.88mm, Polyester | CH2HHG 5534BLK 13009800910.562" to 0.625"StraightPBT1---
RFQ
WOODHEAD 1300980075 Cord Seal Grip, Strain Relief, 90 Degree Male, O Ring, 9.53 to 11.10mm | CH2KNE 5529W 13009800750.375" to 0.437"Right AngleNylon1Green--
RFQ
WOODHEAD 1300980074 Cord Seal Grip, Strain Relief, 90 Degree Male, 9.53 to 11.10mm, Polyester | CH2KNG 5529BLK 13009800740.375" to 0.437"Right AngleNylon1Green--
RFQ
WOODHEAD 1300980072 Cord Seal Grip, Strain Relief, Straight Male, O Ring, 9.53 to 11.10mm, Polyester | CH2KNK 5528WBLK 13009800720.375" to 0.437"StraightPBT1Green--
RFQ
WOODHEAD 1300980071 Cord Seal Grip, Strain Relief, Straight Male, O Ring, 9.53 to 11.10mm | CH2KNM 5528W 13009800710.375" to 0.437"StraightNylon1Green--
RFQ
WOODHEAD 1300980068 Cord Seal Grip, Strain Relief, 90 Degree Male, O Ring, 7.93 to 9.53mm | CH2KNP 5527W 13009800680.312" to 0.375"Right AngleNylon1Gray--
RFQ
WOODHEAD 1300980065 Cord Seal Grip, Strain Relief, Straight Male, O Ring, 7.93 to 9.53mm, Polyester | CH2KNU 5526WBLK 13009800650.312" to 0.375"StraightPBT1Gray--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300980092 5534W Cord Seal Grip, Strain Relief, Straight Male, O Ring, 14.27 to 15.88mm