WOODHEAD 1300970325 5530MSS Strain Relief Cord Sealing Grip, 1/2 Inch NPT, 11.10 To 12.70mm Dia.

Item: CH2FPE Model: 1300970325Cross Ref: 5530MSS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief
Body MaterialStainless Steel
Body StyleStraight
Grip MaterialStainless Steel
Grommet ColorOrange
Number Of Holes1
Thread Size1/2"
TypeMale

Shipping Info:

Country of OriginUS

Product Variants

ProductModelGrommet ColorBody StyleBody MaterialGrip MaterialNumber Of HolesPrice
WOODHEAD 1300970324 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, Male, 9.53 To 11.10mm Dia. | CH2FHY 5528MSS 1300970324GreenStraightStainless SteelStainless Steel1-
RFQ
WOODHEAD 1300970323 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, Male, 7.93 To 9.53mm Dia. | CH2FJE 5526MSS 1300970323GrayStraightStainless SteelStainless Steel1-
RFQ
WOODHEAD 1300970322 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, Male, 6.35 To 9.53mm Dia. | CH2FJR 5524MSS 1300970322BlackStraightStainless SteelStainless Steel1-
RFQ
WOODHEAD 1300970321 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, Straight Male, 4.75 To 6.35mm | CH2FKB 5522MSS 1300970321OrangeStraightStainless SteelStainless Steel1-
RFQ
WOODHEAD 1300970328 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, Straight Male, 14.27 To 15.88mm | CH2FNR 5534MSS 1300970328-StraightStainless SteelStainless Steel1-
RFQ
WOODHEAD 1300970326 Strain Relief Cord Sealing Grip, 1/2 Inch NPT, 12.70 To 14.27mm Dia. | CH2FNW 5532MSS 1300970326BlackStraightStainless SteelStainless Steel1-
RFQ
WOODHEAD 1300970341 Strain Relief Cord Sealing Grip, 3/4 Inch NPT, Male, 9.53 To 11.10mm Dia. | CH3BKU 5624MSS 1300970341GreenStraightStainless SteelStainless Steel1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300970325 5530MSS Strain Relief Cord Sealing Grip, 1/2 Inch NPT, 11.10 To 12.70mm Dia.