WOODHEAD 1300940295 35138SS Double Eye Support Grip, Single Weave, 25.40 to 31.50mm Dia, Stainless Steel

Item: CH2ATL Model: 1300940295Cross Ref: 35138SS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Support Grip
Bale Length5"
Body StyleStraight
Breaking Strength1920 lbs.
Cable Dia.1" to 1.24"
Grip MaterialStainless Steel
Mesh Length15"

Shipping Info:

Country of OriginUS

Product Details:

    • Standard Duty

Product Variants

ProductModelCable Dia.Mesh LengthBreaking StrengthBale LengthBody StyleGrip MaterialPrice
WOODHEAD 1300940415 Offset Eye Support Grip, Single Weave, 31.75 to 37.85mm Dia, Stainless Steel | CH2AQM 35304SS 13009404151.25" to 1.49"16"1680 lbs.5"StraightStainless Steel-
RFQ
WOODHEAD 1300940413 Offset Eye Support Grip, Single Weave, 25.40 to 31.50mm Dia, Stainless Steel | CH2AQP 35303SS 13009404131" to 1.24"15"1680 lbs.5"StraightStainless Steel-
RFQ
WOODHEAD 1300940396 U Eye Support Grip, Single Weave, 38.10 to 44.20mm Dia, Stainless Steel | CH2AQU 35290SS 13009403961.5" to 1.74"17"1680 lbs.12"StraightStainless Steel-
RFQ
WOODHEAD 1300940394 U Eye Support Grip, Single Weave, 31.75 to 37.85mm Dia, Stainless Steel | CH2AQW 35289SS 13009403941.25" to 1.49"16"1680 lbs.10"StraightStainless Steel-
RFQ
WOODHEAD 1300940388 U Eye Support Grip, Single Weave, 15.88 to 19.05mm Dia, Stainless Steel | CH2AQZ 35286SS 13009403880.625" to 0.75"11"960 lbs.8"StraightStainless Steel-
RFQ
WOODHEAD 1300940379 Double U Eye Support Grip, Single Weave, 44.45 to 50.55mm Dia, Stainless Steel | CH2ARD 35276SS 13009403791.75" to 1.99"20"3150 lbs.6"StraightStainless Steel-
RFQ
WOODHEAD 1300940377 Double U Eye Support Grip, Single Weave, 38.10 to 44.20mm Dia, Stainless Steel | CH2ARG 35275SS 13009403771.5" to 1.74"17"1920 lbs.6"StraightStainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300940295 35138SS Double Eye Support Grip, Single Weave, 25.40 to 31.50mm Dia, Stainless Steel