WOODHEAD 1300920182 SR405 Self-Contained Slip Ring, 75A, 6 AWG, 5 Conductors, 1.500 Inch Diameter

Item: CH2DEB Model: 1300920182Cross Ref: SR405
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Ring
Ambient Temp. Range-40°C to +120°C
Amps75A
Center Bore Dia.1 1/2"
ClassIPC 1752A Class C, IPC 1752A Class D
Duty CycleContinuous
Max. Voltage600V AC
Mounting TypeHorizontal/Vertical
No. Of Conductors5
Rpm125 RPM
Wire Size6 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Aero-Motive

Product Variants

ProductModelMounting TypeAmpsNo. Of ConductorsRpmWire SizeCenter Bore Dia.MaterialAmbient Temp. RangePrice
WOODHEAD 1302264156 Slip Ring, Sub Assembly, 22 Inch Size, 12 Conductor | CH2CHV H96420032 1302264156---------
RFQ
WOODHEAD 1302264155 Slip Ring, Sub Assembly, 22 Inch Size, 8 Conductor | CH2CHX H96420031 1302264155---------
RFQ
WOODHEAD 1302264149 Slip Ring, Sub Assembly, 22 Inch Size, 7 Conductor | CH2CHZ H96420024 1302264149---------
RFQ
WOODHEAD 1300920054 Enclosed Slip Ring, 30A, 10 AWG, 9 Conductors | CH2CMU ISRC39 1300920054Vertical30A910 RPM10 AWG---40°C to +120°C-
RFQ
WOODHEAD 1300920051 Enclosed Slip Ring, 30A, 10 AWG, 6 Conductors | CH2CMY ISRC36 1300920051Vertical30/5A610 RPM10 AWG-Die Cast Aluminum-40°C to +120°C-
RFQ
WOODHEAD 1300920049 Enclosed Slip Ring, 30A, 10 AWG, 4 Conductors | CH2CNA ISRC34 1300920049Vertical30A410 RPM10 AWG---40°C to +120°C-
RFQ
WOODHEAD 1300920116 Slip Ring Component Kit, 30A, 12 AWG, 8 Conductors, .875 Inch Diameter | CH2CZD SR28 1300920116Horizontal/Vertical30A8125 RPM12 AWG7/8"--40°C to +120°C-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300920182 SR405 Self-Contained Slip Ring, 75A, 6 AWG, 5 Conductors, 1.500 Inch Diameter