WOODHEAD 1300920125 AG310 Silver Self-Contained Slip Ring, 5A, 16 AWG, 10 Conductors, 1.500 Inch Diameter

Item: CG9XGC Model: 1300920125Cross Ref: AG310
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Ring
Ambient Temp. Range-40°C to +120°C
Amps5A
Center Bore Dia.1 1/2"
Duty CycleIntermittent
Max. Voltage600V AC
Mounting TypeHorizontal/Vertical
No. Of Conductors10
Rpm125 RPM
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Aero-Motive

Product Variants

ProductModelMounting TypeNo. Of ConductorsCenter Bore Dia.AmpsRpmAmbient Temp. RangeDuty CycleMax. VoltagePrice
WOODHEAD 1300920140 Silver Self-Contained Slip Ring, 5A, 16 AWG, 36 Conductors, 1.500 Inch Diameter | CG9XFU AG336 1300920140Horizontal361 1/2"5A125 RPM-40°C to +120°CIntermittent600V AC-
RFQ
WOODHEAD 1300920203 Slip Ring, With 14 Gauge Wire | CG9XFW AG318SU 1300920203---------
RFQ
WOODHEAD 1300920128 Silver Self-Contained Slip Ring, 5A, 16 AWG, 16 Conductors, 1.500 Inch Diameter | CG9XFY AG316 1300920128Horizontal/Vertical161 1/2"5A125 RPM-40°C to +120°CIntermittent600V AC-
RFQ
WOODHEAD 1300920126 Silver Self-Contained Slip Ring, 5A, 16 AWG, 12 Conductors, 1.500 Inch Diameter | CG9XGA AG312 1300920126Horizontal/Vertical121 1/2"5A125 RPM-40°C to +120°CIntermittent600V AC-
RFQ
WOODHEAD 1300920124 Silver Self-Contained Slip Ring, 5A, 16 AWG, 8 Conductors, 1.500 Inch Diameter | CG9XGE AG308 1300920124Horizontal/Vertical81 1/2"5A125 RPM-40°C to +120°CIntermittent600V AC-
RFQ
WOODHEAD 1300920123 Silver Self-Contained Slip Ring, 5A, 16 AWG, 6 Conductors, 1.500 Inch Diameter | CG9XGG AG306 1300920123Horizontal/Vertical61 1/2"5A125 RPM-40°C to +120°CIntermittent600V AC-
RFQ
WOODHEAD 1300920083 Silver Slip Ring Component Kit, 5A, 16 AWG, 8 Conductors, .875 Inch Diameter | CG9XGJ AG28 1300920083Horizontal/Vertical87/8"5A125 RPM-40°C to +120°CIntermittent600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300920125 AG310 Silver Self-Contained Slip Ring, 5A, 16 AWG, 10 Conductors, 1.500 Inch Diameter