WOODHEAD 1300920087 SR2014 Self-Contained Slip Ring, 30A, 14 AWG, 14 Conductors, .875 Inch Diameter

Item: CH2DAP Model: 1300920087Cross Ref: SR2014
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Ring
Ambient Temp. Range-40°C to +120°C
Amps30A
Center Bore Dia.7/8"
ClassIPC 1752A Class C, IPC 1752A Class D
Duty CycleContinuous
Max. Voltage600V AC
Mounting TypeHorizontal/Vertical
No. Of Conductors14
Rpm125 RPM
Wire Size14 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Aero-Motive

Product Variants

ProductModelMounting TypeAmpsNo. Of ConductorsWire SizeCenter Bore Dia.RpmAmbient Temp. RangeDuty CyclePrice
WOODHEAD 1300920117 Slip Ring Component Kit, 30A, 12 AWG, 9 Conductors, .875 Inch Diameter | CH2CZB SR29 1300920117Horizontal/Vertical30A912 AWG7/8"125 RPM-40°C to +120°CContinuous-
RFQ
WOODHEAD 1300920111 Slip Ring Component Kit, 30A, 12 AWG, 5 Conductors, .875 Inch Diameter | CH2CZJ SR25 1300920111Horizontal/Vertical30A512 AWG7/8"125 RPM-40°C to +120°CContinuous-
RFQ
WOODHEAD 1300920091 Self-Contained Slip Ring, 24A, 16 AWG, 18 Conductors, .875 Inch Diameter | CH2DAH SR2018 1300920091Horizontal30A1816 AWG7/8"125 RPM-40°C to +120°CContinuous-
RFQ
WOODHEAD 1300920089 Self-Contained Slip Ring, 24A, 14 AWG, 16 Conductors, .875 Inch Diameter | CH2DAK SR2016 1300920089Horizontal/Vertical24A1614 AWG7/8"125 RPM-40°C to +120°CContinuous-
RFQ
WOODHEAD 1300920006 Slip Ring, With 36 Inch Lead | CH2DAM SR2014AL 1300920006---------
RFQ
WOODHEAD 1300920159 Self-Contained Slip Ring, 32A, 10 AWG, 18 Conductors, 1.500 Inch Diameter | CH2DFJ SR318 1300920159Horizontal32A1810 AWG1 1/2"125 RPM-40°C to +120°CContinuous-
RFQ
WOODHEAD 1300920157 Self-Contained Slip Ring, 32A, 10 AWG, 16 Conductors, 1.500 Inch Diameter | CH2DFL SR316 1300920157Horizontal/Vertical32A1610 AWG1 1/2"125 RPM-40°C to +120°CContinuous-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300920087 SR2014 Self-Contained Slip Ring, 30A, 14 AWG, 14 Conductors, .875 Inch Diameter