WOODHEAD 1300920045 ISRC314 Enclosed Slip Ring, 30A, 10 AWG, 14 Conductors

Item: CH2CNE Model: 1300920045Cross Ref: ISRC314
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Ring
Ambient Temp. Range-40°C to +120°C
Amps30A
ClassIPC 1752A Class C, IPC 1752A Class D
Connection Size1"
Connection TypeNPT
Cover MaterialPVC
Duty CycleContinuous
MaterialDie Cast Aluminum
Max. Voltage600V AC
Mounting TypeVertical
No. Of Conductors14
Rpm10 RPM
Wire Size10 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Aero-Motive

Product Variants

ProductModelAmpsNo. Of ConductorsMaterialMounting TypeRpmAmbient Temp. RangeDuty CycleMax. VoltagePrice
WOODHEAD 1300920046 Enclosed Slip Ring, 30A, 10 AWG, 15 Conductors | CH2CNC ISRC315 130092004630/5A15Die Cast AluminumVertical10 RPM-40°C to +120°CContinuous600V AC-
RFQ
WOODHEAD 1300920043 Enclosed Slip Ring, 30A, 10 AWG, 12 Conductors | CH2CNG ISRC312 130092004330A12Die Cast AluminumVertical10 RPM-40°C to +120°CContinuous600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300920045 ISRC314 Enclosed Slip Ring, 30A, 10 AWG, 14 Conductors