WOODHEAD 1300910021 980-271US Standard Duty Reel, 16/3 Size, SJTOW, 15.24m, With 100W Incandescent Hand Lamp

Item: CG9XKD Model: 1300910021Cross Ref: 980-271US
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Reel
Bulb IncludedNo
Cable Length0.475m , 1.5 ft. , 15.24m , 50 ft.
Cable MovementRatchet Lock
CoatingPowder Coated
Cord Type16/3 SJTOW
Current - Max. Per Contact8A
Depth11 3/4"
Drum LockRatchet
Duty CycleStandard Duty
Enclosure RatingNEMA 1
GfciNo
Guide Arm2 Position
Height14 1/4"
Housing MaterialPolycarbonate, Steel
Lamp TypeIncandescent
Max Voltage120V
Max. Lamp Wattage100 W
Mounting StyleRigid
Nema ConfigurationNEMA 5-15
Number Of Conductors3
Number Of Receptacles1
On/off SwitchYes
Product FamilyReels - Woodhead
Retraction Weight1.4 Kg
Series130091 Series
TypeCord Reel
Width7 3/4"
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable LengthWire SizeHeightDepthHousing MaterialCord TypeNumber Of ReceptaclesLamp TypePrice
WOODHEAD 1300910107 Cord Reel, 35 Feet, 12-3 Size | CG9XHA 997-S-3000 1300910107---------
RFQ
WOODHEAD 1300910094 Standard Cord Reel, 12/3 Size, 10.67m, 15A GFCI Pendant Outlet Box, One Duplex | CG9XHD 997-3070G 130091009435 ft.12 AWG14 1/4"11 3/4"Steel, Polycarbonate12/3 SJTOW2--
RFQ
WOODHEAD 1300910090 Standard Cord Reel, 12/3 Size, 10.67m with 15A Pendant Outlet Box, Two Duplex | CG9XHF 997-3000 130091009035 ft.12 AWG14 1/4"11 3/4"Polycarbonate, Steel12/3 SJTOW4--
RFQ
WOODHEAD 1300910087 Standard Cord Reel, 12/3 Size, 10.67m with 15A Connector | CG9XHH 997-1547 130091008735 ft.12 AWG14 1/4"11 3/4"Steel, Polycarbonate12/3 SJTOW1--
RFQ
WOODHEAD 1300910064 Standard Duty Reel, 14/3 Size, SJTOW, 13.72m, With 13W Fluorescent Hand Lamp | CG9XHM 990A-83 130091006445 ft.14 AWG14 1/4"11 3/4"Steel, Polycarbonate14/3 SJTOW-Fluorescent-
RFQ
WOODHEAD 1300910062 Standard Duty Reel, 14/3 Size, SJTOW, 13.72m with 13W Fluorescent Hand Lamp | CG9XHT 990-86 130091006245 ft.14 AWG14 1/4"11 3/4"Polycarbonate, Steel14/3 SJTOW-Fluorescent-
RFQ
WOODHEAD 1300910061 Standard Duty Reel, 14/3 Size, SJTOW, 13.72m with 13W Fluorescent Hand Lamp | CG9XHV 990-83 130091006145 ft.14 AWG14 1/4"11 3/4"Steel, Polycarbonate14/3 SJTOW-Fluorescent-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300910021 980-271US Standard Duty Reel, 16/3 Size, SJTOW, 15.24m, With 100W Incandescent Hand Lamp