WOODHEAD 1300870096 932B143 Heavy Duty Hand Wind Reel with 3 Conductor Slip Ring, 14/3 Size, SOW, 15.24m

Item: CH2UHR Model: 1300870096Cross Ref: 932B143
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Wind Cord Reel
Cable Length50 ft.
CoatingPowder Coated
Depth13 1/4"
Height17 3/5"
Housing MaterialSteel
Number Of Conductors3
Number Of Receptacles1
Width9 1/2"
Wire Size14 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable LengthWire SizeHeightDepthNumber Of ReceptaclesCord TypeNumber Of ConductorsCoatingPrice
WOODHEAD 1300870044 Heavy Duty Hand Wind Reel, Plug And Connector, 12/3 Size, SOW, 30.48m | CG9WZF 915D123 1300870044100 ft.12 AWG18 1/2"18"--3Powder Coated-
RFQ
WOODHEAD 1300870041 Heavy Duty Hand Wind Reel 12/3 Size, SOW, 45.72m  | CG9WZG 914P123 130087004145.72m12 AWG18 1/2"18"212/3 SOW3Powder Coated-
RFQ
WOODHEAD 1300870040 Heavy Duty Hand Wind Reel 12/3 Size, SOW, 30.48m  | CG9WZH 914D123 1300870040100 ft.12 AWG18 1/2"18"212/3 SOW3Powder Coated-
RFQ
WOODHEAD 1300870027 Heavy Duty Hand Wind Reel 14/3 Size, SOW, 60.96m  | CG9WZL 910T143 130087002760.96m14 AWG18 1/2"18"414/3 SOW3Powder Coated-
RFQ
WOODHEAD 1300870026 Heavy Duty Hand Wind Reel 12/3 Size, SOW, 45.72m  | CG9WZN 910P123 1300870026150 ft.12 AWG18 1/2"18"412/3 SOW3Powder Coated-
RFQ
WOODHEAD 1300870025 Heavy Duty Hand Wind Reel 14/3 Size, SOW, 30.48m  | CG9WZQ 910D143 1300870025100 ft.14 AWG18 1/2"18"414/3 SOW3Powder Coated-
RFQ
WOODHEAD 1300870024 Heavy Duty Hand Wind Reel 12/3 Size, SOW, 30.48m  | CG9WZT 910D123 1300870024100 ft.12 AWG18 1/2"18"412/3 SOW3Powder Coated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300870096 932B143 Heavy Duty Hand Wind Reel with 3 Conductor Slip Ring, 14/3 Size, SOW, 15.24m